Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3VXC7 Plate Stock Tread 3003 1/16 Inch 2 x 2 Feet | AD2XFV

APPROVED VENDOR 03TP.063X24X24 Plate Stock Tread 3003 1/16 Inch 2 x 2 Feet

Item: AD2XFV Model: 03TP.063X24X24Cross Ref: 3VXC7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Stock
Alloy Type3003
FinishPolish
Hardness ScaleBHN
Length2"
Length Tolerance-0.125" to +0.125"
MaterialAluminum
PatternTread
Thickness0.062"
Thickness Tolerance-0.006" to +0.006"
Typical Hardness40
Typical Tensile Strength22000 psi
Typical Yield Strength21000 psi
Width2 ft.
Width Tolerance-0.125" to +0.125"
ApplicationArchitectural, Awnings, Builders Hardware, Cabinets, Decorative Trim, Fan Blades, Kitchen Equipment, Mail Boxes, Siding, Storage Tanks, Truck And Trailer Components
Brinell Hardness40
EnvironmentYes
Heat TreatableYes
Heat TreatmentTempered
Includes Material CertificateYes
Material GradeGrade 3003
Mechanical FinishPolished
Mounting Hardware IncludedNo
Overall Length24"
Overall Width24"
Rockwell HardnessNot Rated
ShapeTread
StandardsASTM B209
TemperH22
Tensile Strength23000 psi
TextureTextured
Weight4.1 lbs.
Yield Strength21000 psi

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)1.91
Ship length (cm)69.22
Ship width (cm)61.6
HS code7606123090
Country of OriginUS

Product Variants

ProductModelThicknessFinishTypical Yield StrengthTypical Tensile StrengthAlloy TypeMaterialPatternTypical HardnessPrice
APPROVED VENDOR 3VXC6 Plate Stock Tread 3003 1/16 Inch 6 Inch x 2 Feet | AD2XFU 03TP.063x6-240.062"Polish21000 psi22000 psi3003AluminumTread40€16.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 03TP.063X24X24 Plate Stock Tread 3003 1/16 Inch 2 x 2 Feet
€57.82 /unit