INGERSOLL-RAND NVC1000 Compresed Air Dryer 1000 Cfm 150 Hp 460v | AC2DDH 2HUE6

INGERSOLL-RAND NVC1000 Compresed Air Dryer, 1000 cfm, 150 hp, 460 V, Powder Coated Finish

Item: AC2DDH Model: NVC1000Cross Ref: 2HUE6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€51,443.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Dryer
Bracket KitNo
Cfm1000 CFM
Dew Point38°F
FinishPowder Coat
Full Load Amps25A
Iso Class4
Max. Air Compressor Hp150 hp
Max. Ambient Temp.115°F
Max. Inlet Temp.120°F
Max. Pressure220 psi
Overall Depth72"
Overall Height69"
Overall Width32"
Phase3
Power7.03 kW
Refrigeration Compressor Hp6 hp
Voltage460V AC
Air Inlet Size4"
Air Inlet TypeFlange
Air Outlet Size4"
Air Outlet TypeFlange
Cycling TypeCycling
FeaturesThermal Mass Cycling
Filtered SubstanceMoisture
Full Load Current25A
IncludesCentrifugal Separator
Input Voltage460V AC
Maximum Flow @ 100 Psi1000 SCFM
StandardsETL
Weight2315 lbs.

Shipping Info:

Ship weight (kg) 1041.75
Ship height (cm)175.26
Ship length (cm)182.88
Ship width (cm)81.28
HS code8418690180
Country of OriginUS

Product Details:

    • Designed for providing continuous dry air to the compressed air supply line to protect the air system
    • Patented heat exchange design offers high heat transfer with low pressure drop
    • Centrifugal separator separates and removes moisture for dry & clean air under all operating conditions
    • Thermal mass with submerged evaporator provides continuous ISO Class 4 quality air with 38 degree Fahrenheit dew point

Product Variants

ProductModelFull Load AmpsVoltageDew PointMax. Ambient Temp.PhaseCfmMax. Inlet Temp.Overall DepthPrice
INGERSOLL-RAND HL1201H00AA Air Dryer Desiccant 120 Cfm 30 Hp | AC2DCP 2HUC4 HLA1201H00AA4A--40°F120°F1120 CFM120°F-€15,985.53
RFQ
INGERSOLL-RAND HL1601H00AA Air Dryer Desiccant 160 Cfm 40 Hp | AC2DCQ 2HUC5 HLA1601H00AA4A--40°F120°F1160 CFM120°F-€17,828.56
RFQ
INGERSOLL-RAND HL2001H00AA Air Dryer Desiccant 200 Cfm 50 Hp | AC2DCR 2HUC6 HLA2001H00AA4A--40°F120°F1200 CFM120°F-€16,803.30
RFQ
INGERSOLL-RAND HL2501H00AA Air Dryer Desiccant 250 Cfm 60 Hp | AC2DCT 2HUC7 HLA2501H00AA4A--40°F120°F1250 CFM120°F-€17,093.85
RFQ
INGERSOLL-RAND HL3001H00AA Air Dryer Desiccant 300 Cfm 60 Hp | AC2DCU 2HUC8 HLA3001H00AA4A--40°F120°F1300 CFM120°F-€20,121.98
RFQ
INGERSOLL-RAND HL4001H00AA Air Dryer Desiccant 400 Cfm 100 Hp | AC2DCV 2HUC9 HLA4001H00AA4A--40°F120°F1400 CFM120°F-€22,716.80
RFQ
INGERSOLL-RAND HL5001H00AA Air Dryer Desiccant 500 Cfm 150 Hp | AC2DCW 2HUD1 HLA5001H00AA4A--40°F120°F1500 CFM120°F-€27,128.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND NVC1000 Compresed Air Dryer, 1000 cfm, 150 hp, 460 V, Powder Coated Finish
€51,443.31 /unit