INGERSOLL-RAND HL2001H00AA Air Dryer Desiccant 200 Cfm 50 Hp | AC2DCR 2HUC6

INGERSOLL-RAND HLA2001H00AA Air Dryer Desiccant 200 Cfm 50 Hp

Item: AC2DCR Model: HLA2001H00AACross Ref: 2HUC6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€18,325.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Dryer
Cfm200 CFM
Control ValveNon Lubricated
Cycle10 min.
Depth32"
Dew Point-40°F
Full Load Amps4A
Height66"
Max. Ambient Temp.120°F
Max. Inlet Temp.120°F
Max. Operating Pressure150 psi
Phase1
Pressure Drop3 psi
TypeDesiccant
Width44 1/2"

Shipping Info:

Ship weight (kg) 324
Ship height (cm)167.97
Ship length (cm)167.97
Ship width (cm)113.03
HS code8421398015
Country of OriginUS

Product Details:

    • Control Panel (Microprocessor with MODBUS Capability)
    • Diffuser (Removable, Cleanable)
    • For Air Comp. HP (50)
    • Min. Working Pressure (PSI) (75)

Product Variants

ProductModelFull Load AmpsVoltageDew PointMax. Ambient Temp.PhaseCfmMax. Inlet Temp.Overall DepthPrice
INGERSOLL-RAND HL1201H00AA Air Dryer Desiccant 120 Cfm 30 Hp | AC2DCP 2HUC4 HLA1201H00AA4A--40°F120°F1120 CFM120°F-€15,985.53
RFQ
INGERSOLL-RAND HL1601H00AA Air Dryer Desiccant 160 Cfm 40 Hp | AC2DCQ 2HUC5 HLA1601H00AA4A--40°F120°F1160 CFM120°F-€17,828.56
RFQ
INGERSOLL-RAND HL2501H00AA Air Dryer Desiccant 250 Cfm 60 Hp | AC2DCT 2HUC7 HLA2501H00AA4A--40°F120°F1250 CFM120°F-€17,093.85
RFQ
INGERSOLL-RAND HL3001H00AA Air Dryer Desiccant 300 Cfm 60 Hp | AC2DCU 2HUC8 HLA3001H00AA4A--40°F120°F1300 CFM120°F-€20,121.98
RFQ
INGERSOLL-RAND HL4001H00AA Air Dryer Desiccant 400 Cfm 100 Hp | AC2DCV 2HUC9 HLA4001H00AA4A--40°F120°F1400 CFM120°F-€22,716.80
RFQ
INGERSOLL-RAND HL5001H00AA Air Dryer Desiccant 500 Cfm 150 Hp | AC2DCW 2HUD1 HLA5001H00AA4A--40°F120°F1500 CFM120°F-€27,128.97
RFQ
INGERSOLL-RAND HL6001H00AA Air Dryer Desiccant 600 Cfm 150 Hp | AC2DCX 2HUD2 HLA6001H00AA4A--40°F120°F1600 CFM120°F-€32,490.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND HLA2001H00AA Air Dryer Desiccant 200 Cfm 50 Hp
€18,325.49 /unit