Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND MVA017B Air Motor, 1.93 Hp Hp, 84 In-Lb Running Torque At | CR4NZV

INGERSOLL-RAND MVA017B Air Motor, 1.93 Hp Hp, 84 In-Lb Running Torque At

Item: CR4NZV Model: MVA017BCross Ref: 423N51
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,822.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Motor
FinishUnfinished
Housing MaterialCast Iron
Hp1 93/100 hp
Keyway Length1 1/4"
Keyway Width0.188"
Max. Air Flow67 CFM
Max. Air Pressure90 psi
MountingFlange
No Load Speed5000 RPM
Operating Temp. Range0°F to +150°F
Outside Dia.6 1/2"
Overall Height9 2/5"
Overall Length7 12/25"
Overall Width7.9"
Port Size3/8"
Port TypeNPT
RotationREV
Rpm @ Max. Torque2800 RPM
Running Torque @ Max. Pressure84 lbs.-in.
Shaft Dia.5/8"
Shaft Length2.13"
Stall Torque84 lbs.-in.
Air Consumption76 SCFM
Air Inlet Port3/8" NPT
Housing Material FinishUnfinished
Keyway Depth1/4"
Keyway TypeSquare
Length Less Shaft4 5/8"
Maximum Ambient Temperature150°F
Maximum Flow Rate67 CFM
Maximum Operating Pressure90 psi
Minimum Ambient Temperature0°F
Mount Hole Center-to-center Length2"
Mount Hole Center-to-center Width3 3/8"
Mount TypeFlange
Mounting OrientationHorizontal
Number Of Vanes6
Output Power1 93/100 hp
Output Shaft TypeKeyed
Outside Diameter6 1/2"
SeriesMVA Series
Shaft Diameter5/8"
Speed @ Max Torque2800 RPM
StandardsATEX
Starting Torque4.5 lbs.-ft.
System Of MeasurementImperial
Torque @ Max Pressure84 lbs.-in.
Weight12.5 lbs.

Shipping Info:

Ship weight (kg) 5.8635
Ship height (cm)23.83
Ship length (cm)17.15
Ship width (cm)20.02
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND MVA017B Air Motor, 1.93 Hp Hp, 84 In-Lb Running Torque At
€1,822.53 /unit