INGERSOLL-RAND ML250KR-1R10-R6U Air Chain Hoist 550 Lb. Capacity 10 Feet Lift | AC2YRL 2PA14

INGERSOLL-RAND ML250KR-1R10-R6U Air Chain Hoist 550 Lb. Capacity 10 Feet Lift

Item: AC2YRL Model: ML250KR-1R10-R6UCross Ref: 2PA14
In Stock

Get it by Wednesday, Jun 11

€11,304.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Chain Hoist
Air Consumption45 SCFM
Air Pressure90 psi
BrakeSelf Adjusting Disc
Brake TypeSelf Adjusting Disc
ColorYellow
ControlsPull Chain
FinishPaint
Lift10 ft.
Lift Speed26 FPM
Load Capacity550 lbs.
Min. Between Hooks18"
Noise Level85 dBA
Overall Length13 1/2"
Overall Width9 3/4"
Reeving1
SuspensionHook

Shipping Info:

Ship weight (kg) 28.1475
Ship height (cm)46.99
Ship length (cm)49.53
Ship width (cm)33.02
HS code8425190000
Country of OriginUS

Product Variants

ProductModelControlsLift SpeedAir ConsumptionBrake TypeLoad CapacityReevingSuspensionBrakePrice
INGERSOLL-RAND ML500KS-2C10-C6 Air Chain Hoist 1100 Lb. Capacity 10 Feet Lift | AB9DJW 2CAY6 ML500KS-2C10-C6Pendant0-22 FPM45 SCFMSelf Adjusting Disc1100 lbs.1Swivel HookSelf Adjusting Disc€7,449.53
INGERSOLL-RAND ML500KR-1DA10-R6U Air Chain Hoist 1100 Lb. Capacity 10 Feet Lift | AC2YRT 2PA20 ML500KR-1DA10-R6UPull Chain13 FPM45 SCFMSelf Adjusting Disc1100 lbs.2RigidSelf Adjusting Disc€11,077.84
INGERSOLL-RAND ML500KR-2DA10-R6U Air Chain Hoist 1100 Lb. Capacity 10 Feet Lift | AC2YRW 2PA27 ML500KR-2DA10-R6UPendant13 FPM50 SCFMSelf Adjusting Disc1100 lbs.2RigidSelf Adjusting Disc€11,616.79
INGERSOLL-RAND ML1000K-2C10-C6 Air Chain Hoist 2200 Lb. Capacity 10 Feet Lift | AE7XHN 6B465 ML1000K-2C10-C6Pendant28 FPM90 SCFMSelf Adjusting Brake2200 lbs.2Swivel HookSelf Adjusting€10,264.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND ML250KR-1R10-R6U Air Chain Hoist 550 Lb. Capacity 10 Feet Lift
€11,304.88 /unit