Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA E20U MWLNR4 Boring Bar | AH3VKV 33NE29

ARCH CUTTING TOOLS E20U MWLNR4 Boring Bar

Item: AH3VKV Model: E20U MWLNR4Cross Ref: 33NE29
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,301.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberE20U MWLNR4
Bar Dia.1 1/4"
Cutting Angle-5°
Cutting DirectionRight
Inscribed Circle1/2"
Insert ShapeTrigon
Insert Thickness0.187"
Lead Angle-5°
Min. Bore Dia.1.47"
Mounting StyleClamp And Lock Pin
Overall Length14"
RakeNegative
Shank MaterialCarbide
StyleCoolant Through
TypeTurning
Ansi CodeE20U MWLNR4
Center To Cutting Tip0.7650"
Compatible HardwareCL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Coolant FedCoolant Through
Cutting ApplicationBoring
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle1/2"
Insert Size432
Insert StyleWNMG
Number Of Inserts1
Shank Dia.1 1/4"
Side Cutting Edge Angle-5°

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)3.18
Ship length (cm)35.56
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelOverall LengthInsert ShapeMin. Bore Dia.Mounting StyleRakeCutting DirectionCutting AngleInscribed CirclePrice
ULTRA-DEX USA E1750-16 Boring Bar | AH3VKP 33NE24 E1750-1616"-2.01"-----€3,967.28
ULTRA-DEX USA E2000-20 Boring Bar | AH3VKQ 33NE25 E2000-2020"-2 2/5"-----€5,879.01
ULTRA-DEX USA E20U MCLNL4 Boring Bar | AH3VKR 33NE26 E20U MCLNL414"Diamond1.47"Clamp And Lock PinNegativeLeft-5°1/2"€2,041.61
ULTRA-DEX USA E20U MCLNR4 Boring Bar | AH3VKT 33NE27 E20U MCLNR414"Diamond1.47"Clamp And Lock PinNegativeRight-5°1/2"€2,041.61
ULTRA-DEX USA E20U MWLNL4 Boring Bar | AH3VKU 33NE28 E20U MWLNL414"Trigon1.47"Clamp And Lock PinNegativeLeft-5°1/2"€2,041.61
ULTRA-DEX USA E20U SCLCL4 Boring Bar | AH3VKW 33NE30 E20U SCLCL414"Diamond1.465"Screw LockPositiveLeft-5°1/2"€1,962.24
ULTRA-DEX USA E20U SCLCR4 Boring Bar | AH3VKX 33NE31 E20U SCLCR414"Diamond1.465"Screw LockPositiveRight-5°1/2"€1,962.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS E20U MWLNR4 Boring Bar
€2,301.31 /unit