Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND M2L075RS10 Air Disc Sander, Threaded Shank, Heavy Duty, 1 hp, 40 cfm, Non-Vacuum, Rear Exhaust | CR4NYU

INGERSOLL-RAND M2L075RS10 Air Disc Sander, Threaded Shank, Heavy Duty, 1 hp, 40 cfm, Non-Vacuum, Rear Exhaust

Item: CR4NYU Model: M2L075RS10Cross Ref: 45JW79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,491.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Disc Sander
Air Consumption40 CFM
Attachment TypeThreaded Shank
DutyHeavy Duty
Exhaust LocationRear
Grip TypeRight Angle, Side Handle
Handle MaterialGlass Reinforced Nylon
Housing MaterialGlass Reinforced Nylon
Hp1 hp
IncludesPiped Exhaust, Side Handle, Wrench
Max. Speed7500 RPM
Min. Hose Size3/8"
Required Pressure90 psi
Sound Level97.9 dBA
Speed SettingVariable Speed
Spindle Thread Size5/8"-11
ThrottleLever
Tool Length12"
Tool Weight4.5 lbs.
Vacuum TypeNon Vacuum
Abrasive Attachment TypeThreaded Shank
Maximum Speed7500 RPM
Product TypeAir-Powered Disc Sander
Tool SeriesM2 Series

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)2.54
Ship length (cm)30.61
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDutyHpAir ConsumptionGrip TypeExhaust LocationMax. SpeedMin. Hose SizeThrottlePrice
INGERSOLL-RAND 7S30L Air Disc Sander, 7 Inch Pad, Arbor, Heavy Duty, 0.8 hp, 22 cfm, Two-Handed Grip, NPT | CR4NYL 7S30LHeavy Duty4/5 hp22 CFMTwo HandedSide3000 RPM0.375 mmSafety Lever€1,355.07
INGERSOLL-RAND 7S48L Air Disc Sander, 7 Inch Pad, Arbor, Heavy Duty, 0.8 hp, 22 cfm, Two-Handed Grip, NPT | CR4NYM 7S48LHeavy Duty4/5 hp22 CFMTwo HandedSide4800 RPM0.375 mmSafety Lever€1,525.25
INGERSOLL-RAND 77A60W107 Air Disc Sander, 7 Inch Pad, Arbor, Heavy Duty, 1.5 hp, 39 cfm, Non-Vacuum, Variable | CR4NYN 77A60W107Heavy Duty1 1/2 hp39 CFMRight Angle, Side HandleSide6000 RPM1/2"Safety Lever€2,521.07
INGERSOLL-RAND 319-B Air Disc Sander, 7 Inch Pad, Arbor, Medium Duty, 0.7 hp, 3 cfm, Two-Handed Grip, Lever | CR4NYP 319-BMedium7/10 hp3 CFMTwo HandedHandle5000 RPM3/8"Lever€444.20
INGERSOLL-RAND 88S45W109 Air Disc Sander, 9 Inch Pad, Arbor, Heavy Duty, 1.8 hp, 50 cfm, Two-Handed Grip, NPT | CR4NYQ 88S45W109Heavy Duty1 4/5 hp50 CFMTwo HandedSide4500 RPM0.75 mmSafety Lever€1,663.90
INGERSOLL-RAND G3L086RS10 Air Disc Sander, Arbor, Industrial Duty, 1.4 hp, 33 cfm, Non-Vacuum, Rear Exhaust | CR4NYR G3L086RS10Industrial1 2/5 hp33 CFMRight Angle, Side HandleRear8600 RPM1/2"Lockout Lever€1,909.71
INGERSOLL-RAND M2L055RS10 Air Disc Sander, Threaded Shank, Heavy Duty, 1 hp, 40 cfm, Non-Vacuum, Rear Exhaust | CR4NYV M2L055RS10Heavy Duty1 hp40 CFMRight Angle, Side HandleRear5500 RPM3/8"Lever€1,416.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND M2L075RS10 Air Disc Sander, Threaded Shank, Heavy Duty, 1 hp, 40 cfm, Non-Vacuum, Rear Exhaust
€1,491.56 /unit