INGERSOLL-RAND 77A60W107 Air Disc Sander, 7 Inch Pad, Arbor, Heavy Duty, 1.5 hp, 39 cfm, Non-Vacuum, Variable | CR4NYN

INGERSOLL-RAND 77A60W107 Air Disc Sander, 7 Inch Pad, Arbor, Heavy Duty, 1.5 hp, 39 cfm, Non-Vacuum, Variable

Item: CR4NYN Model: 77A60W107Cross Ref: 805U40
Limited Availability
€2,908.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Disc Sander
Air Consumption39 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Attachment TypeArbor
Backing Pad Size Included7"
DutyHeavy Duty
Exhaust LocationSide
Grip TypeRight Angle, Side Handle
Handle MaterialAluminum
Housing MaterialAluminum
Hp1 1/2 hp
IncludesSafety Manual, Wrenches
Max. Size7"
Max. Speed6000 RPM
Min. Hose Size1/2"
Required Pressure90 psi
Sound Level1.9 dBA
Speed SettingVariable Speed
Spindle Thread Size5/8"-11
ThrottleSafety Lever
Tool Height3 3/4"
Tool Length17 5/8"
Tool Weight180 lbs.
Vacuum TypeNon Vacuum
Abrasive Attachment TypeArbor
Air Inlet1/4" NPT
Dust Collection Type IncludedNone
Maximum Speed6000 RPM
Product TypeAir-Powered Disc Sander
StandardsCE
Tool Series77 Pro Series

Shipping Info:

Ship weight (kg) 81
Ship height (cm)9.53
Ship length (cm)44.77
Country of OriginUS

Product Variants

ProductModelDutyHpAir ConsumptionGrip TypeExhaust LocationMax. SpeedMin. Hose SizeThrottlePrice
INGERSOLL-RAND 7S30L Air Disc Sander, 7 Inch Pad, Arbor, Heavy Duty, 0.8 hp, 22 cfm, Two-Handed Grip, NPT | CR4NYL 7S30LHeavy Duty4/5 hp22 CFMTwo HandedSide3000 RPM0.375 mmSafety Lever€1,355.07
INGERSOLL-RAND 7S48L Air Disc Sander, 7 Inch Pad, Arbor, Heavy Duty, 0.8 hp, 22 cfm, Two-Handed Grip, NPT | CR4NYM 7S48LHeavy Duty4/5 hp22 CFMTwo HandedSide4800 RPM0.375 mmSafety Lever€1,525.25
INGERSOLL-RAND 319-B Air Disc Sander, 7 Inch Pad, Arbor, Medium Duty, 0.7 hp, 3 cfm, Two-Handed Grip, Lever | CR4NYP 319-BMedium7/10 hp3 CFMTwo HandedHandle5000 RPM3/8"Lever€444.20
INGERSOLL-RAND 88S45W109 Air Disc Sander, 9 Inch Pad, Arbor, Heavy Duty, 1.8 hp, 50 cfm, Two-Handed Grip, NPT | CR4NYQ 88S45W109Heavy Duty1 4/5 hp50 CFMTwo HandedSide4500 RPM0.75 mmSafety Lever€1,663.90
INGERSOLL-RAND G3L086RS10 Air Disc Sander, Arbor, Industrial Duty, 1.4 hp, 33 cfm, Non-Vacuum, Rear Exhaust | CR4NYR G3L086RS10Industrial1 2/5 hp33 CFMRight Angle, Side HandleRear8600 RPM1/2"Lockout Lever€1,909.71
INGERSOLL-RAND M2L075RS10 Air Disc Sander, Threaded Shank, Heavy Duty, 1 hp, 40 cfm, Non-Vacuum, Rear Exhaust | CR4NYU M2L075RS10Heavy Duty1 hp40 CFMRight Angle, Side HandleRear7500 RPM3/8"Lever€1,336.31
INGERSOLL-RAND M2L055RS10 Air Disc Sander, Threaded Shank, Heavy Duty, 1 hp, 40 cfm, Non-Vacuum, Rear Exhaust | CR4NYV M2L055RS10Heavy Duty1 hp40 CFMRight Angle, Side HandleRear5500 RPM3/8"Lever€1,416.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 77A60W107 Air Disc Sander, 7 Inch Pad, Arbor, Heavy Duty, 1.5 hp, 39 cfm, Non-Vacuum, Variable
€2,908.01 /unit