INGERSOLL-RAND LS2-600RGC-L Air W Inch, 1, 320 Lb 1St Layer Load Capacity, 66 Fpm 1St Layer Line Speed, Gear Motor | CR4PAV

INGERSOLL-RAND LS2-600RGC-L Air Winch, 1320 Lb 1St Layer Load Capacity, 66 Fpm 1St Layer Line Speed, Gear Motor

Item: CR4PAV Model: LS2-600RGC-LCross Ref: 3CPD5
In Stock

Get it by Tuesday, Jun 10

€19,812.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Winch
1st Layer Line Speed66 FPM
1st Layer Load Capacity1320 lbs.
Air Consumption141 CFM
Air Inlet GenderFemale
Air Inlet Size3/4"
Air Inlet TypeBSP
Air Pressure90 psi
Cable Length600 ft.
ColorYellow
Compatible LineWire Rope
ControlIntegrated Handle
Control TypeManual Lever
Controller Cord Length11.812"
Drum Capacity Per Line Diameter600 ft. Per 1/4"
Gear Ratio166:1
Gear TypePlanetary
Handle Attachment TypePermanent
Included Rope Dia.0.3"
Includes BrakeYes
Inner Hose Diameter1"
Max. Air Consumption141 CFM
Max. Cable Dia.0.3"
Max. Operating Temp.140°F
Max. Pull Capacity1320 lbs.
Maximum Cable Length600 ft.
Maximum Lifting Capacity1322 lbs.
Mfr. SeriesLIFTSTAR(R)
Min. Air Consumption141 CFM
Min. Operating Temp.14°F
Motor TypeGear Motor
Mounting LocationFloor
Number Of Gear Settings1
Number Of SpeedsVariable
Operating Temp.+14°F to +140°F
OperationLifting, Pulling
Overall Height13.188"
Overall Length20.312"
Overall Width11.656"
Recommended Line Dia.0.3"
Body MaterialCast Iron, Steel
ControlsIntegrated Handle
Included Rope Diameter0.3"
Maximum Air Consumption141 CFM
Maximum Pulling Capacity1320 lbs.
Recommended Line Diameter3/10"
StandardsANSI/ASME B30.7, CE FEM CLASSIFICATION 1 BM

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)33.5
Ship length (cm)51.59
Ship width (cm)29.62
Country of OriginFR

Product Variants

ProductModel1st Layer Load Capacity1st Layer Line SpeedGear RatioAir ConsumptionCable LengthDrum Capacity Per Line DiameterMotor TypeOperating Temp.Price
INGERSOLL-RAND LS2-1500RGC-PH2M Air W Inch, 3, 300 Lb 1St Layer Load Capacity, 31 Fpm 1St Layer Line Speed, Gear Motor | CR4PAW LS2-1500RGC-PH2M3300 lbs.31 FPM4.3:1169 CFM417 ft.420 ft. Per 7/16"Gear Motor+14°F to +140°F€21,302.74
INGERSOLL-RAND LS2-1500R Air W Inch, 3, 300 Lb 1St Layer Load Capacity, 31 Fpm 1St Layer Line Speed, Gear Motor | CR4PAX LS2-1500R3300 lbs.31 FPM4.3:1169 CFM197 ft.200 ft. Per 7/16"Gear Motor+14°F to +140°F€18,526.18
INGERSOLL-RAND LS2-300RGC-L Air W Inch, 660 Lb 1St Layer Load Capacity, 131 Fpm 1St Layer Line Speed, Gear Motor | CR4PAY LS2-300RGC-L660 lbs.131 FPM81:1141 SCFM--Gear Motor-€14,725.55
INGERSOLL-RAND LS2-300RGC-PH2M Air W Inch, 660 Lb 1St Layer Load Capacity, 131 Fpm 1St Layer Line Speed, Gear Motor | CR4PAZ LS2-300RGC-PH2M660 lbs.131 FPM81:1141 SCFM--Gear Motor-€18,437.39
INGERSOLL-RAND LS2-600RGC-PH2M Air W Inch, 1, 320 Lb 1St Layer Load Capacity, 66 Fpm 1St Layer Line Speed, Gear Motor | CR4PBA LS2-600RGC-PH2M1320 lbs.66 FPM166:1141 CFM600 ft.600 ft. Per 1/4"Gear Motor+14°F to +140°F€18,678.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND LS2-600RGC-L Air Winch, 1320 Lb 1St Layer Load Capacity, 66 Fpm 1St Layer Line Speed, Gear Motor
€19,812.46 /unit