Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND FA230IG General Purpose Filter, 1 micron, 1 Inch NPT, 135 cfm, 250 PSI Max Op Pressure | CR4PJT

INGERSOLL-RAND FA230IG General Purpose Filter, 1 micron, 1 Inch NPT, 135 cfm, 250 PSI Max Op Pressure

Item: CR4PJT Model: FA230IGCross Ref: 32NA19
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€960.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Filter
Air Flow DirectionLeft To Right
Air Outlet Size1"
Air Outlet TypeNPT
Body MaterialAluminum
Bowl MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain TypeAutomatic
Filter Bowl Capacity8.3 oz.
For Fluid TypeCoalesced Liquid, Oil, Water
For Substance TypeCoalesced Liquid, Oil, Water
IncludesInternal Drain, Pressure Differential Gauge
Includes GaugeNo
Inlet Size1"
Inlet TypeNPT
Max. Flow Rate135 CFM
Max. Operating Pressure250 psi
Max. Operating Temp.176°F
Min. Operating Temp.34°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height12 5/8"
Overall Width5.062"
SeriesF Series Series
Filter TypeParticulate
Gauge IncludedNo
Maximum Flow Rate135 CFM
Maximum Operating Pressure250 psi
StandardsISO
Weight4.5 lbs.

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)32.08
Ship length (cm)2.54
Ship width (cm)12.85
Country of OriginSI

Product Variants

ProductModelMax. Flow RateOverall WidthOverall HeightAir Outlet SizeFor Substance TypeFilter Bowl CapacityFor Fluid TypeDrain IncludedPrice
INGERSOLL-RAND FA230IH Compressed Air Filter, 0.01 Micron, 1 Inch Npt, 135 Cfm, 250 PSI | CR4PDY FA230IH135 CFM5.062"12 5/8"1"Oil Aerosols, Water8.3 oz.Oil, WaterYes€813.67
INGERSOLL-RAND FA110IG General Purpose Filter, 1 micron, 3/4 Inch NPT, 65 cfm, 250 PSI Max Op Pressure | CR4PJU FA110IG65 CFM3 7/8"11.062"3/4"Coalesced Liquid, Oil, Water7.4 oz.Coalesced Liquid, Oil, WaterYes€562.58
INGERSOLL-RAND FA30IG In-Line Filter Replacement Element, 3/8 Inch Size NPT, 17 cfm, 250 PSI Max Op Pressure | CR4PTB FA30IG----Air--Yes€342.61
INGERSOLL-RAND FA30IH In-Line Filter Replacement Element, 3/8 Inch Size NPT, 17 cfm, 250 PSI Max Op Pressure | CR4PTC FA30IH----Air--Yes€342.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND FA230IG General Purpose Filter, 1 micron, 1 Inch NPT, 135 cfm, 250 PSI Max Op Pressure
€960.87 /unit