Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401L61 Precision Torx Screwdriver, T10 Tip Size, 6 1/4 Inch Length, 2 1/2 Inch Shank Length | CJ3BAE

WESTWARD 401L61 Precision Torx Screwdriver, T10 Tip Size, 6 1/4 Inch Length, 2 1/2 Inch Shank Length

Item: CJ3BAE Model: 401L61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Torx Screwdriver
Corrosion ResistanceNo
Esd SafeNo
Grip StyleErgonomic
IncludesRotating Cap
InsulatedNo
Magnetized TipNo
Non-magneticNo
Non-sparkingNo
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Shank FinishChrome
Tether CapableNo
Tip FinishBlack Oxide
Tip TypeTorx
Corrosion ResistantNo
For Fastener SizeT10
Handle MaterialPlastic
Overall Length6 1/4"
Shank CoatingChrome
Shank Length2 1/2"
Shank MaterialAlloy Steel
Shank ShapeRound
StandardsTXF-705
Tether ReadyNo
Tip SizeT10
Tip StyleTorx

Shipping Info:

Ship weight (kg) 0.027
Country of OriginTW

Product Variants

ProductModelMPNPrice
WESTWARD 401L58 Precision Torx Screwdriver, T6 Tip Size, 6 1/4 Inch Length, 2 1/2 Inch Shank Length | CJ3BAC 401L58401L58€2.95
WESTWARD 401L60 Precision Torx Screwdriver, T8 Tip Size, 6 1/4 Inch Length, 2 1/2 Inch Shank Length | CJ3BAD 401L60401L60€2.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401L61 Precision Torx Screwdriver, T10 Tip Size, 6 1/4 Inch Length, 2 1/2 Inch Shank Length
€3.55 /unit