Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND ES100P Screwdriver, 115V AC, 1/4 Inch Drive Size, 15 In-Lb To 40 In-Lb, 400 Rpm Free Speed | CR4PWM

INGERSOLL-RAND ES100P Screwdriver, 115V AC, 1/4 Inch Drive Size, 15 In-Lb To 40 In-Lb, 400 Rpm Free Speed

Item: CR4PWM Model: ES100PCross Ref: 3Y477
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,274.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Amps0.4A
ApplicationLight Duty Screw Fastening
Brushless MotorNo
Chuck Size1/4"
Clutch TypeShut Off
Controller Input Voltage115V AC
Controller Output Voltage24V DC
Cord Length10 ft.
Drive ConfigurationRight Angle
Drive Size1/4"
DutyHeavy Duty
Esd SafeNo
FeaturesStandard Precision Shut-Off Clutch For Assembly Applications Where Precise Torque Control Is Necessary
Free Speed400 RPM
Handle MaterialComposite
Handle TypePistol Grip
Height3 3/8"
Hex Bit1/4" Quick Change
Housing MaterialComposite
Includes(2) Bits, (2) Brushes, Hanger Bail
Max. Torque40 lbs.-in.
Min. Torque15 lbs.-in.
Number Of Speed SettingsContinuous
Overall Length10"
Plug TypeTwo Prong
Power SourceCorded
ReversibleYes
Screwdriver TypeProduction Screwdriver
Side To Center3/4"
Throttle TypeIn Line Push
Tool Weight1.6 lbs.
Torque Range15 lbs.-in. to 40 lbs.-in.
Trigger LockNo
Variable SpeedYes
Voltage115V AC
Width9 1/4"
Current0.4A
Overall Height3 3/8"
Overall Width9 1/4"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)8.59
Ship length (cm)25.4
Ship width (cm)23.5
Country of OriginJP

Product Variants

ProductModelHandle TypeTool WeightFree SpeedMax. TorqueTorque RangeMin. TorqueHeightDrive ConfigurationPrice
INGERSOLL-RAND ES90P Screwdriver, 115V AC, 1/4 Inch Drive Size, 4.4 In-Lb To 16 In-Lb, 2000 Rpm Free Speed | CR4PWN ES90PInline1.5 lbs.2000 RPM16 lbs.-in.4.4 lbs.-in. to 16 lbs.-in.4.4 lbs.-in.3 5/8"Straight€962.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND ES100P Screwdriver, 115V AC, 1/4 Inch Drive Size, 15 In-Lb To 40 In-Lb, 400 Rpm Free Speed
€1,274.13 /unit