INGERSOLL-RAND D72IN | BT6CBT

INGERSOLL-RAND D72IN Non-Cycling Refrigerated Dryer, Iso Class 6, 42 CFM, 115V Ac, 1/2 Inch Npt, 0.37 Kw

Item: BT6CBT Model: D72INCross Ref: 800DH5
In Stock

Get it by Tuesday, Jun 17

€4,598.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet GenderFemale
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Outlet Size1/2"
Air Outlet TypeNPT
Capacity M3/hr (scfm)72 (42)
Connection Air In/out1/2" NPT
Cycling TypeNon Cycling
Dew Point50°F
Drain IncludedYes
FeaturesSmart Control
Filter IncludedYes
Filter TypeCoalescing
Filtered SubstanceOil, Water
Heat Exchanger MaterialStainless Steel
Input Voltage115V AC
Iso ClassClass 6
Length X Width X Height Mm (in)452 (18.0) x 390 (16.0) x 453 (18.0)
Maximum Flow42 CFM
Maximum Inlet Temperature140°F
Operating Power Kw0.37
Overall Depth18"
Overall Height18"
Overall Width16"
PhaseSingle
Power0.37 kW
SeriesNon-Cycling D-IN
Weight62 lbs.

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)40.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND D72IN Non-Cycling Refrigerated Dryer, Iso Class 6, 42 CFM, 115V Ac, 1/2 Inch Npt, 0.37 Kw
€4,598.08 /unit