Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 6LK2A41 Angle Drill | CR4PBL

INGERSOLL-RAND 6LK2A41 Angle Drill

Item: CR4PBL Model: 6LK2A41Cross Ref: 347LC0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,565.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Drill
ActuationLever Start
Air Inlet1/4 in. NPT
Angle Head Heights W/ Chuck (in)3
Angle Head Heights W/ Chuck (mm)75
Bit Holder Capacity (in)1/4
Bit Holder Capacity (mm)6
Cfm20
Free Speed (rpm)2000
Head Style90 Degree Chuck
Length With Chuck (in)9.5
Length With Chuck (mm)241
Max. Working Torque (in-lb)64.6
Max. Working Torque (nm)7.3
Rated Power (hp)0.51
ReversibleNo
Side To Center (in)0.5
Side To Center (mm)14
Sound Level Db(a)74

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 6LK2A41 Angle Drill
€1,565.56 /unit