INGERSOLL-RAND 5103MAX-24 Die Grinder, 20000 Rpm | CR4PEY

INGERSOLL-RAND 5103MAX-24 Die Grinder, 20000 Rpm

Item: CR4PEY Model: 5103MAX-24Cross Ref: 347JE6
In Stock

Get it by Tuesday, Jun 10

€6,135.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Grinder
Air Consumption24 CFM
Air Inlet Size1/4"
Air Inlet TypeFNPT
Air Pressure90 psi
Bearing TypeBall
Collet Size1/4"
Exhaust LocationRear
Handle MaterialComposite
IncludesManual, (24) Tools, (24) Wrenches
Max. Speed20000 RPM
OrientationStraight
Overall Length7"
Power SourceAir Power
Safety FeaturesSafety Lever
Switch TypeSafety Lever
Air Inlet1/4" NPT Female
Grinder OrientationStraight

Shipping Info:

Ship weight (kg) 17.865
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMax. SpeedOverall LengthCollet SizeSwitch TypeExhaust LocationHpOrientationAir ConsumptionPkg. Qty.Price
INGERSOLL-RAND M2A120RG4 Die Grinder, 1 Hp Horsepower, 12000 Rpm | CR4PEQ M2A120RG412000 RPM9"1/4", 6 mmSafety LeverRear1 hpRight Angle17 CFM1€1,049.74
INGERSOLL-RAND M2X180RG4 Die Grinder, 1 Hp Horsepower, 18000 Rpm | CR4PER M2X180RG418000 RPM13 1/8"1/4", 6 mmSafety LeverRear1 hpExtended14 CFM1€941.15
INGERSOLL-RAND M2A180RG4 Die Grinder, 1 Hp Horsepower, 18000 Rpm | CR4PET M2A180RG418000 RPM9"1/4", 6 mmSafety LeverRear1 hpRight Angle25 CFM1€1,061.65
INGERSOLL-RAND M2X200RG4 Die Grinder, 1 Hp Horsepower, 20000 Rpm | CR4PEU M2X200RG420000 RPM13 1/8"1/4", 6 mmSafety LeverRear1 hpExtended17 CFM1€937.87
INGERSOLL-RAND M2H250RG4 Die Grinder, 1 Hp Horsepower, 25000 Rpm | CR4PEV M2H250RG425000 RPM8 3/8"1/4", 6 mmSafety LeverRear1 hpStraight25 CFM1€687.14
INGERSOLL-RAND M2X250RG4 Die Grinder, 1 Hp Horsepower, 25000 Rpm | CR4PEW M2X250RG425000 RPM13 1/8"1/4", 6 mmSafety LeverRear1 hpExtended25 CFM1€953.23
INGERSOLL-RAND M2X075RG4 Die Grinder, 1 Hp Horsepower, 7, 500 Rpm | CR4PEX M2X075RG47500 RPM12"1/4", 6 mmSafety LeverRear1 hpExtended25 CFM1€1,037.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 5103MAX-24 Die Grinder, 20000 Rpm
€6,135.93 /unit