Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 50283183 Drill Rod 1 x 4-1/4 H Thread 48 Inch | AA8VQC 1AJD5

INGERSOLL-RAND 50283183 Drill Rod 1 x 4-1/4 H Thread 48 Inch

Item: AA8VQC Model: 50283183Cross Ref: 1AJD5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€393.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Rod
Drill Size1"
Overall Length48"
Shank Length4 1/4"
Shank ShapeHex
Shank Size4.25" x 1"
Shank TypeH Thread
Hex Size1"
MaterialSteel
Product TypeDrill Rod
Thread TypeH Thread

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)3.56
Ship length (cm)121.92
Ship width (cm)3.56
HS code8466100130
Country of OriginUS

Product Variants

ProductModelOverall LengthShank SizeDrill SizeShank ShapeShank LengthPrice
INGERSOLL-RAND 51233690 Drill Rod 7/8 x 4-1/4 H Thread 24 Inch | AA8VPZ 1AJD2 5123369024"7/8" x 4 1/4"7/8"Hex4 1/4"€229.22
INGERSOLL-RAND 50354596 Drill Rod 1 x 4-1/4 H Thread 24 Inch | AA8VQA 1AJD3 5035459624"4.25" x 1"1"Hex4 1/4"€232.93
INGERSOLL-RAND 51234060 Drill Rod 7/8 x 4-1/4 H Thread 48 Inch | AA8VQB 1AJD4 5123406048"7/8" x 4 1/4"7/8"Hex4 1/4"€318.47
INGERSOLL-RAND 50712975 Drill Rod 7/8 x 4-1/4 H Thread 72 Inch | AA8VQD 1AJD6 5071297572"7/8" x 4 1/4"7/8"Hex4 1/4"€398.53
RFQ
INGERSOLL-RAND 50283696 Drill Rod 1 x 4-1/4 H Thread 72 Inch | AA8VQE 1AJD7 5028369672"4.25" x 1"1"Hex4 1/4"€394.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 50283183 Drill Rod 1 x 4-1/4 H Thread 48 Inch
€393.16 /unit