Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND 345MAX Air Angle Grinder 9-5/8 Inch Length 12000 Rpm | AE4JXA 5LAN9

INGERSOLL-RAND 345MAX Air Angle Grinder 9-5/8 Inch Length 12000 Rpm

Item: AE4JXA Model: 345MAXCross Ref: 5LAN9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€573.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Angle Grinder
Average Cfm @ 15 Sec. Run Time10 CFM
Cfm @ Full Load41 CFM
DutyIndustrial
ExhaustFront
Free Speed12000 RPM
Handle MaterialComposite
Hp22/25 hp
LockSafety
Min. Hose Size3/8"
Overall Length9 5/8"
Required Pressure90 psi
Throttle TypeLever
Variable SpeedNo
Wheel Dia.5"
Air Consumption41 CFM
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Exhaust LocationRear
Grinder OrientationAngle
Grip MaterialComposite
Grip StyleBarrel Grip
Guard AdjustmentTooled Adjustable
Head TypeStandard Head
Housing MaterialComposite
Kit Contents(1) Bare Tool
Lever TypeSafety Lever
Max. Speed12000 RPM
Power SourceAir Powered
ReachStandard Reach
Safety FeaturesSafety Guard
StandardsEN ISO 11148-7, EN ISO 15744, EN ISO 28927-1
Switch LocationBottom
Tool Weight3.4 lbs.
Wheel Diameter5"

Shipping Info:

Ship weight (kg) 2.4615
Ship height (cm)10.41
Ship length (cm)24.46
Ship width (cm)17.78
HS code8467111040
Country of OriginIN

Product Variants

ProductModelDutyHpOverall LengthPrice
INGERSOLL-RAND 3445MAX Air Angle Grinder 12000 rpm 9-5/8" Length | AE4JWZ 5LAN8 3445MAXIndustrial22/25 hp9 5/8"€449.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 345MAX Air Angle Grinder 9-5/8 Inch Length 12000 Rpm
€573.76 /unit