Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND 325B Air Nibbler 3200 Spm 17 Cfm For 18 Gauage | AE4TWP 5MRY1

INGERSOLL-RAND 325B Air Nibbler, 18 Gauge Thickness, 1/4 Inch NPT Air Inlet

Item: AE4TWP Model: 325BCross Ref: 5MRY1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€392.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Nibbler
Average Cfm @ 15 Sec. Run Time4 CFM
Cfm @ Full Load17 CFM
Duty RatingGeneral
Gauge Thickness18 ga.
Housing MaterialAluminum
Min. Hose Size3/8"
Overall Length7.333"
Required Pressure90 psi
Strokes Per Minute3200 strokes/min.
Throttle TypeLever
Air Consumption17 CFM
Air Inlet1/4" NPT Female
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
ApplicationAutomotive Repair, General Industry
Capacity (stainless Steel)18 ga.
Capacity (steel)18 ga.
Handle TypePistol Grip
Lever LocationBottom
Maximum Motor Speed4200 RPM
Power SourceAir Powered
Sound Level96 dbA
Tool Weight2.1 lbs.

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)5.59
Ship length (cm)18.75
Ship width (cm)13.72
HS code8467195090
Country of OriginCN

Product Details:

    • General-duty air nibbler designed with a trigger-actuated mechanism that can handle variable speeds for cutting sheet metals with thicknesses up to 18 gauge
    • Precisely engineered components for superior reliability
    • Allows cuts in the centre of the sheet metal without distorting the edges of the material

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 325B Air Nibbler, 18 Gauge Thickness, 1/4 Inch NPT Air Inlet
€392.19 /unit