Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 312AC4A Air Die Grinder Right Angle 12k Rpm 0.4 Hp 32cfm | AD9MGT 4TMA5

INGERSOLL-RAND 312AC4A Air Die Grinder Right Angle 12k Rpm 0.4 Hp 32cfm

Item: AD9MGT Model: 312AC4ACross Ref: 4TMA5
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Die Grinder
Average Cfm @ 15 Sec. Run Time8 CFM
Bearing TypeBall
Cfm @ Full Load32 CFM
Collet Size1/4"
Duty CycleIndustrial
Exhaust LocationRear
Free Speed12000 RPM
Grinder TypeRight Angle
Handle MaterialComposite
Hp2/5 hp
Min. Hose Size3/8"
Overall Length6.719"
Required Pressure90 psi
Right Angle Length2 5/8"
ThrottleLever
Variable SpeedNo
Air Consumption32 CFM
Air Inlet1/4" NPT Female
Air Inlet Connection Size1/4"
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure90 psi
Anti-restart TechnologyYes
ApplicationBlending, Cutting, Deburring, Grinding, Polishing, Removing Material, Sanding, Weld Cleaning
DutyHeavy Duty
FeaturesLightweight and Contoured for Comfort
Grinder OrientationRight Angle
Grip StyleBarrel Grip
Horsepower0.4 hp
IncludesCollet Wrenches
Kit Contents(1) Bare Tool
Max. Speed12000 RPM
Minimum Speed12000 RPM
Power SourceAir Powered
StandardsISO 28927, ISO15744
Switch LocationTop
Switch TypeSafety Lever
Tether StyleNot Tether Capable
Tool StyleRight Angle
Tool Weight1.2 lbs.
Vibration Level1 m/sq. sec., 3.4 m/sq. sec.

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)6.6
Ship length (cm)17.15
Ship width (cm)12.19
HS code8467111040
Country of OriginCN

Product Variants

ProductModelHpOverall LengthExhaust LocationHandle MaterialAverage Cfm @ 15 Sec. Run TimeFree SpeedCfm @ Full LoadRight Angle LengthPrice
INGERSOLL-RAND G1A200RG4 Air Die Grinder Right Angle 20k Rpm 0.4 Hp 25cfm | AB3HAK 1TDH1 G1A200RG42/5 hp6"RearComposite6.3 CFM20000 RPM25 CFM3"€871.96
INGERSOLL-RAND G1A120RG4 Air Die Grinder Right Angle 12k Rpm 0.4 Hp 19cfm | AB3HAN 1TDH7 G1A120RG42/5 hp7.281"RearComposite4.8 CFM12000 RPM19 CFM3"€851.53
INGERSOLL-RAND 301B Air Die Grinder Right Angle 21k Rpm 0.25hp 24cfm | AB7RGF 23Z008 301B1/4 hp5 1/4"FrontAluminum6 CFM21000 RPM24 CFM2.156"€102.08
INGERSOLL-RAND 302B Air Die Grinder Right Angle 20k Rpm 0.33hp 23cfm | AB7RGG 23Z009 302B1/3 hp7"RearComposite6 CFM20000 RPM23 CFM2.281"€189.63
INGERSOLL-RAND 5102MAX Air Die Grinder Right Angle 20k Rpm 0.4 Hp 25cfm | AB7RGJ 23Z012 5102MAX2/5 hp7"RearComposite6 CFM20000 RPM25 CFM2.667"€280.83
INGERSOLL-RAND 320AC4A Air Die Grinder Right Angle 20k Rpm 0.4 Hp 32cfm | AD9MGU 4TMA6 320AC4A2/5 hp6.719"RearComposite8 CFM20000 RPM32 CFM2 5/8"€456.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 312AC4A Air Die Grinder Right Angle 12k Rpm 0.4 Hp 32cfm