INGERSOLL-RAND 285B | AM7CJH

INGERSOLL-RAND 285B Heavy Duty Impact Wrench, 1 Inch Drive

Item: AM7CJH Model: 285BCross Ref: 569K89
In Stock

Get it by Tuesday, Jun 17

€980.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ActuationInside Trigger
Air Consumption @ Load (cfm)46
Air Consumption @ Load (l/min)1303
Air Inlet1/2 in.
Average Air Consumption (cfm)11
Average Air Consumption (l/min)312
Bar6.2
Blows Per Minute700
ConfigurationD-Handle
Drive Size1 in.
Drive TypeSquare, Hog-Ring and Thru-Hole
Forward Torque (ft-lbs)1475
Forward Torque (nm)2000
Free Speed (rpm)5250
Free Speed Sound Level Db(a) -- Cagi/ansi S12.41 (pressure/power)103.4 / 114.4
Height (in)7.2
Height (mm)182
Impacting Sound Level Db(a) -- Iso15744 (pressure/power)98.8 / 109.8
Length (in)14.2
Length (mm)361
Max Reverse Torque (ft-lbs)1475
Max Reverse Torque (nm)2000
Min Hose Size (in)3/4
Min Hose Size (mm)19
Psi90
Vibration Level M/s2 (k)8 (1.2)
Width (in)8.1
Width (mm)206

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)18.29
Ship length (cm)36.09
Ship width (cm)23.09
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 285B Heavy Duty Impact Wrench, 1 Inch Drive
€980.63 /unit