Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 7RAMC1 Air Screwdriver 20 To 110 Inch-lb. | AD3CQC 3Y507

INGERSOLL-RAND 7RAMC1 Air Screwdriver 20 To 110 Inch-lb.

Item: AD3CQC Model: 7RAMC1Cross Ref: 3Y507
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,636.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Screwdriver
Air Inlet1/4"
Average Cfm @ 15 Sec. Run Time4 CFM
Cfm @ Full Load27 CFM
Clutch TypeAdjustable Cushion
DutyIndustrial
Free Speed1000 RPM
Handle TypePistol
Min. Hose Size0.312"
OperationReversable
Overall Length10 1/2"
Required Pressure90 psi
Throttle TypeTrigger
Torque Range Soft Draw20 lbs.-in. to 110 lbs.-in.
Air Consumption27 CFM
Air Pressure90 psi
ApplicationAssembly
Clutch Setting LocationInternal
Drive Size1/4"
Duty RatingIndustrial Duty
Exhaust LocationRear
Handle MaterialAluminum
Housing MaterialAluminum
Includes1/4" Quick-Change Bit Holder
Min. Torque20 lbs.-in.
Noise Level79 dBA
Overall Height2 3/4"
Overall Width4"
Power SourceAir Powered
ReversibleYes
Tool Weight3.3 lbs.
Variable SpeedYes

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)6.99
Ship length (cm)26.67
Ship width (cm)10.16
HS code8205400000
Country of OriginUS

Product Details:

    • Hex Bit (1/4")

Product Variants

ProductModelHandle TypeFree SpeedOverall LengthThrottle TypeClutch TypeTorque RangeAverage Cfm @ 15 Sec. Run TimeDutyPrice
INGERSOLL-RAND 371 Air Screwdriver 115 Inch-lb. | AC9QZQ 3JD32 371-APistol1800 RPM7 1/4"TriggerPositive Jaw-4 CFMGeneral€205.95
INGERSOLL-RAND 7RLMC1 Air Screwdriver 20 To 110 Inch-lb. | AD3CQB 3Y506 7RLMC1Inline1200 RPM12"LeverAdjustable Cushion-4 CFMIndustrial€2,185.16
INGERSOLL-RAND 5RLNC1 Air Screwdriver 13 To 75 Inch-lb. | AD3CQR 3Y529 5RLNC1Inline1000 RPM10 3/4"LeverAdjustable Cushion-4 CFMIndustrial€1,098.33
INGERSOLL-RAND 5RANP1 Air Screwdriver 39 To 70 Inch-lb. | AD3CQU 3Y532 5RANP1Pistol900 RPM8"TriggerPositive Jaw-4 CFMIndustrial€975.75
INGERSOLL-RAND 5RALP1 Air Screwdriver 19 To 35 Inch-lb. | AD3CQW 3Y536 5RALP1Pistol2000 RPM7 1/4"TriggerPositive Jaw-4 CFMIndustrial€959.53
INGERSOLL-RAND 5RALC1 Air Screwdriver 13 To 35 Inch-lb. | AD3CQX 3Y538 5RALC1Pistol2000 RPM8 3/4"TriggerAdjustable Cushion-4 CFMIndustrial€991.39
INGERSOLL-RAND 1RPNS1 Air Screwdriver 2.7 To 30.1 Inch-lb. | AD3FKJ 3YU84 1RPNS1Inline1000 RPM8 3/4"Push To Start--2 CFMIndustrial€1,302.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 7RAMC1 Air Screwdriver 20 To 110 Inch-lb.
€2,636.22 /unit