Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 1LL1A1 Drill, 1/4 Inch Chuck Size, Gen Duty, 2, 700 Rpm Free Speed, 0.15 Hp, Keyed | CR4PDC

INGERSOLL-RAND 1LL1A1 Drill, 1/4 Inch Chuck Size, Gen Duty, 2, 700 Rpm Free Speed, 0.15 Hp, Keyed

Item: CR4PDC Model: 1LL1A1Cross Ref: 436P13
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,272.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Air Consumption11 CFM
Air Inlet Size1/8"
Air Inlet TypeNPT
Air Pressure90 psi
Bearing DesignBall
Chuck MaterialMetal, Plastic
Chuck Size1/4"
Chuck TypeKeyed
Duty RatingGeneral
Exhaust LocationRear
Free Speed2700 RPM
Gear TrainTwo Step Planetary
Handle MaterialMetal
Handle TypeRight Angle
Housing MaterialMetal
Hp3/20 hp
Noise Level70 dBA
Overall Height2 3/4"
Overall Length8.109"
Overall Width4 1/2"
Power SourceAir Power
ReversibleNo
Right Angle Length1 1/8"
Throttle TypeLever
Variable SpeedYes
Vibration Level3.8 m/sq. sec.
Air Inlet1/8" NPT
BearingsBall
Body StyleRight Angle
Drill Chuck TypeKeyed
Duty CycleGeneral Duty
Horsepower0.15 hp
Minimum Hose Size1/4"
Required Pressure90 psi
ReversingNo
Series1
Tool Weight2.5 lbs.

Shipping Info:

Ship weight (kg) 0.7141
Ship height (cm)6.99
Ship length (cm)20.6
Ship width (cm)11.43
Country of OriginIN

Product Variants

ProductModelChuck SizeHandle TypeThrottle TypeReversibleVariable SpeedOverall HeightOverall WidthGear TrainPrice
INGERSOLL-RAND 8265-25-3 Drill, 1/2 Inch Chuck Size, Industrial Duty, 2, 500 Rpm Free Speed, 0.75 Hp, Keyed | CR4PDA 8265-25-31/2"InlineNeedle Valve ControlYesNo7"6 1/2"Planetary€4,865.45
INGERSOLL-RAND 8255-A14-2 Drill, 3/8 Inch Chuck Size, Industrial Duty, 1, 400 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDH 8255-A14-23/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Two Step Planetary€4,503.76
INGERSOLL-RAND 8255-A14-3 Drill, 3/8 Inch Chuck Size, Industrial Duty, 1, 400 Rpm Free Speed, 0.5 Hp, Keyed, Ball | CR4PDJ 8255-A14-33/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Two Step Planetary€4,958.12
INGERSOLL-RAND 8255-A21-3 Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 100 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDK 8255-A21-33/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Planetary€4,213.94
INGERSOLL-RAND 8255-A28-2 Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 800 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDL 8255-A28-23/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Planetary€4,347.84
INGERSOLL-RAND 8255-A28-1 Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 800 Rpm Free Speed, 0.5 Hp, Keyed, Ball | CR4PDM 8255-A28-13/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Planetary€4,175.99
INGERSOLL-RAND 8255-A50-2 Drill, 3/8 Inch Chuck Size, Industrial Duty, 5000 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDP 8255-A50-23/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Planetary€4,308.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 1LL1A1 Drill, 1/4 Inch Chuck Size, Gen Duty, 2, 700 Rpm Free Speed, 0.15 Hp, Keyed
€1,272.83 /unit