Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 8265-25-3 Drill, 1/2 Inch Chuck Size, Industrial Duty, 2, 500 Rpm Free Speed, 0.75 Hp, Keyed | CR4PDA

INGERSOLL-RAND 8265-25-3 Drill, 1/2 Inch Chuck Size, Industrial Duty, 2, 500 Rpm Free Speed, 0.75 Hp, Keyed

Item: CR4PDA Model: 8265-25-3Cross Ref: 436P24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5,076.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Air Consumption29 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
ApplicationSecondary Machining Applications
Bearing DesignBall
Chuck MaterialMetal, Plastic
Chuck Size1/2"
Chuck TypeKeyed
Drilling Capacity In Aluminum0.312"
Drilling Capacity In Steel0.188"
Drilling Capacity In Wood0.438"
Duty RatingIndustrial
Free Speed2500 RPM
Gear TrainPlanetary
Handle TypeInline
Housing MaterialMetal
Hp3/4 hp
Includes1/4" Capacity Chuck, Pneumatic Controls Interface Kit
Noise Level77 dBA
Overall Height7"
Overall Length24"
Overall Width6 1/2"
Power SourceAir Power
ReversibleYes
Throttle TypeNeedle Valve Control
Variable SpeedNo

Shipping Info:

Ship weight (kg) 7.4925
Ship height (cm)17.78
Ship length (cm)60.96
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelChuck SizeHandle TypeThrottle TypeReversibleVariable SpeedOverall HeightOverall WidthGear TrainPrice
INGERSOLL-RAND 1LL1A1 Drill, 1/4 Inch Chuck Size, Gen Duty, 2, 700 Rpm Free Speed, 0.15 Hp, Keyed | CR4PDC 1LL1A11/4"Right AngleLeverNoYes2 3/4"4 1/2"Two Step Planetary€1,302.53
INGERSOLL-RAND 8255-A14-2 Drill, 3/8 Inch Chuck Size, Industrial Duty, 1, 400 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDH 8255-A14-23/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Two Step Planetary€4,503.76
INGERSOLL-RAND 8255-A14-3 Drill, 3/8 Inch Chuck Size, Industrial Duty, 1, 400 Rpm Free Speed, 0.5 Hp, Keyed, Ball | CR4PDJ 8255-A14-33/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Two Step Planetary€4,958.12
INGERSOLL-RAND 8255-A21-3 Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 100 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDK 8255-A21-33/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Planetary€4,213.94
INGERSOLL-RAND 8255-A28-2 Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 800 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDL 8255-A28-23/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Planetary€4,347.84
INGERSOLL-RAND 8255-A28-1 Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 800 Rpm Free Speed, 0.5 Hp, Keyed, Ball | CR4PDM 8255-A28-13/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Planetary€4,175.99
INGERSOLL-RAND 8255-A50-2 Drill, 3/8 Inch Chuck Size, Industrial Duty, 5000 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDP 8255-A50-23/8"InlineNeedle Valve ControlYesNo6 1/8"5 3/4"Planetary€4,308.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 8265-25-3 Drill, 1/2 Inch Chuck Size, Industrial Duty, 2, 500 Rpm Free Speed, 0.75 Hp, Keyed
€5,076.49 /unit