Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 140EP Air Engraving Pen, 1/4 Inch NPT Inlet, 1 cfm, 11, 400 stroke/min, Metal, 1 Tips Included | CR4PHU

INGERSOLL-RAND 140EP Air Engraving Pen, 1/4 Inch NPT Inlet, 1 cfm, 11, 400 stroke/min, Metal, 1 Tips Included

Item: CR4PHU Model: 140EPCross Ref: 803JH1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€225.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngraving Pen
Air Consumption1 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Compatible Workpiece MaterialMetal
FeaturesIndentation Provides Legibility, Reduces Number Of Tools An Operator Carries
Max. Strokes Per Minute11400 strokes/min.
Min. Hose Size1/8"
Number Of Tips Included1
Required Pressure90 psi
Sound Level88.5 dBA
Speed SettingVariable Speed
Throttle TypeSlide
Tip Types IncludedStandard
Tool Length5 1/2"
Tool Weight0.4 lbs.
Air Inlet1/4" NPT
Product TypeAir-Powered Engraving Pen
StandardsCA, CE, UK

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 140EP Air Engraving Pen, 1/4 Inch NPT Inlet, 1 cfm, 11, 400 stroke/min, Metal, 1 Tips Included
€225.15 /unit