Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 118MAX Air Hammer 3-1/2 Inch Stroke | AB7RGA 23Z003

INGERSOLL-RAND 119MAX Air Hammer 3-1/2 Inch Stroke

Item: AB7RGA Model: 119MAXCross Ref: 23Z003
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hammer
Average Cfm @ 15 Sec. Run Time11.25 CFM
Blows Per Minute2500 BPM
Cfm @ Full Load2.9 CFM
DutyIndustrial
Handle TypePistol
Min. Hose Size3/8"
Overall Length10 1/2"
Required Pressure105 psi
Shank Size0.401"
Stroke Length3 1/2"
Accessory Free Tool ChangeYes
Air Consumption24 CFM
Air Inlet Connection Size1/4"
Air Inlet GenderFemale
Air Inlet Size1/4" NPT Female
Air Inlet TypeNPT
Air Pressure105 psi
Anti-vibration TechnologyYes
Compatible Collar ShapeRound
Dust ManagementNone
Dust Sealed SwitchNo
Features15% Increased In Impact Force, Anti-Slip Grip, Faster Chisel Changeover
Hammer TypeChiseling
IncludesQuick Change Retainer
Kit Contents(1) Bare Tool, (1) Quick Change Retainer
Number Of Pieces2
Power SourceAir Powered
Retainer TypeQuick Change
Shank Design0.401 Shank
Shank ShapeRound
Sound Level106.7 dbA
Throttle TypeTrigger
Tool Weight4.5 lbs.
Vibration Level4.5 m/sq. sec.

Shipping Info:

Ship weight (kg) 2.862
Ship height (cm)8.13
Ship length (cm)23.19
Ship width (cm)19.81
HS code8467115020
Country of OriginTW

Product Variants

ProductModelDutyStroke LengthBlows Per MinuteOverall LengthMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeCfm @ Full LoadRequired PressurePrice
INGERSOLL-RAND 117 Air Hammer Ave Cfm 3 3-1/2 Inch Stroke | AA4KYX 12T586 117General3 1/2"2000 BPM10"3/8"3 CFM14 CFM90 psi€119.26
INGERSOLL-RAND 132 Air Hammer Ave Cfm 3 4 Inch Stroke | AA4KYY 12T587 132General4"1725 BPM8 1/2"0.312"3 CFM11 CFM90 psi€1,425.60
INGERSOLL-RAND 122MAX Air Hammer 2-5/8 Inch Stroke | AB7RGC 23Z005 123MAXIndustrial2 5/8"3500 BPM8 5/8"3/8"11.25 CFM2.9 CFM105 psi€221.31
INGERSOLL-RAND AVC13A1 Hammer Air 13 Cfm | AD3CPV 3Y496 AVC13A1Industrial4"1725 BPM8 3/4"3/8"3.2 CFM13 CFM90 psi€1,144.20
INGERSOLL-RAND 116 Hammer Air | AF2YEA 6Z559 116General2 5/8"3500 BPM7.812"3/8"3 CFM15 CFM90 psi€97.71
INGERSOLL-RAND 115 Air Hammer 5000 Bpm 1-5/8 Inch Stroke | AF6QRE 20CK95 115General1 5/8"5000 BPM6.109"3/8"2 CFM14 CFM90 psi€82.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 119MAX Air Hammer 3-1/2 Inch Stroke
€312.44 /unit