Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 117 Air Hammer Ave Cfm 3 3-1/2 Inch Stroke | AA4KYX 12T586

INGERSOLL-RAND 117 Air Hammer Ave Cfm 3 3-1/2 Inch Stroke

Item: AA4KYX Model: 117Cross Ref: 12T586
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hammer
Average Cfm @ 15 Sec. Run Time3 CFM
Blows Per Minute2000 BPM
Cfm @ Full Load14 CFM
DutyGeneral
Handle TypePistol
Min. Hose Size3/8"
Overall Length10"
Required Pressure90 psi
Shank Size0.401"
Shank TypeCoil Spring Retainer
Stroke Length3 1/2"
Air Consumption14 CFM
Air Inlet Connection Size1/4"
Air Inlet GenderFemale
Air Inlet Size1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Compatible Collar ShapeRound
Dust ManagementNone
Dust Sealed SwitchNo
FeaturesBuilt In Power Regulator
Hammer TypeChiseling
Housing MaterialAlloy Steel
Kit Contents(1) Bare Tool
Number Of Pieces1
Power SourceAir Powered
Retainer TypeChisel
Shank Design0.401 Shank
Shank ShapeRound
Sound Level116.5 dbA
StandardsEN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Throttle TypeTrigger
Tool Weight4.1 lbs.
Vibration Level9.2 m/sq. sec.

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)6.6
Ship length (cm)25.4
Ship width (cm)18.54
HS code8467115090
Country of OriginTW

Product Variants

ProductModelDutyStroke LengthBlows Per MinuteOverall LengthMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeCfm @ Full LoadRequired PressurePrice
INGERSOLL-RAND 132 Air Hammer Ave Cfm 3 4 Inch Stroke | AA4KYY 12T587 132General4"1725 BPM8 1/2"0.312"3 CFM11 CFM90 psi€1,425.60
INGERSOLL-RAND 118MAX Air Hammer 3-1/2 Inch Stroke | AB7RGA 23Z003 119MAXIndustrial3 1/2"2500 BPM10 1/2"3/8"11.25 CFM2.9 CFM105 psi€234.27
INGERSOLL-RAND 122MAX Air Hammer 2-5/8 Inch Stroke | AB7RGC 23Z005 123MAXIndustrial2 5/8"3500 BPM8 5/8"3/8"11.25 CFM2.9 CFM105 psi€221.31
INGERSOLL-RAND AVC13A1 Hammer Air 13 Cfm | AD3CPV 3Y496 AVC13A1Industrial4"1725 BPM8 3/4"3/8"3.2 CFM13 CFM90 psi€1,144.20
INGERSOLL-RAND 116 Hammer Air | AF2YEA 6Z559 116General2 5/8"3500 BPM7.812"3/8"3 CFM15 CFM90 psi€97.71
INGERSOLL-RAND 115 Air Hammer 5000 Bpm 1-5/8 Inch Stroke | AF6QRE 20CK95 115General1 5/8"5000 BPM6.109"3/8"2 CFM14 CFM90 psi€82.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 117 Air Hammer Ave Cfm 3 3-1/2 Inch Stroke
€162.60 /unit