Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 2NTH4 Sponge Pink 3-5/8in L 6 Inch W - Pack Of 2 | AC2WUY

TOUGH GUY 2NTH4 Sponge Pink 3-5/8in L 6 Inch W - Pack Of 2

Item: AC2WUY Model: 2NTH4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge
AbrasiveNone
ColorPink
Length3 5/8"
MaterialCellulose
Thickness0.562"
Used OnGeneral Purpose
Width6"
Abrasive StyleCellulose
AntimicrobialNo
ApplicationMultipurpose
Height5/8"
Includes HandleNo
Pad ColorPink
Product TypeCleaning Sponge

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)1.59
Ship length (cm)15.24
Ship width (cm)9.21
HS code3921140000
Country of OriginMX

Product Variants

ProductModelThicknessColorAbrasiveUsed OnMaterialPkg. Qty.Price
TOUGH GUY 2UY27 Erasing Sponge 4-7/8in L 2-7/8in W - Pack Of 24 | AC3NMB 2801801.562"Blue, WhiteLightGeneral PurposeMelamine Foam24€48.26
TOUGH GUY 2ZPE6 Sponge Chamois 8-1/4in L 5 Inch Width | AC4GEG 2ZPE64/5"ChamoisNoneAutomotiveMicrofiber1€5.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2NTH4 Sponge Pink 3-5/8in L 6 Inch W - Pack Of 2
€4.83 /pack