Flat Shipping

Flat Shipping at €24.99 + VAT

INDUSTRIAL SCIENTIFIC 17155306-2 Large Replacement Sensor, Hydrogen Sulfide, 0 to 500 ppm, 0.1 ppm | CR4NRQ

INDUSTRIAL SCIENTIFIC 17155306-2 Large Replacement Sensor, Hydrogen Sulfide, 0 to 500 ppm, 0.1 ppm

Item: CR4NRQ Model: 17155306-2Cross Ref: 49JZ93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€598.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Sensor
Chemical FormulaH2S
DetectsHydrogen Sulfide
For Detector TypePortable
For Use WithVentis Pro 4, Ventis Pro 5 Series
Gas DetectedHydrogen Sulfide
Industry TypeHealthcare
Measurement Range0 ppm to 500 ppm
Resolution0.1 ppm
Sensor Range0 ppm to 500 ppm
Sensor TypeElectrochemical
Temp. Range-40°F to +122°F

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeResolutionChemical FormulaPrice
INDUSTRIAL SCIENTIFIC 17124975-2 Replacement Sensor H2s For Mx6 | AB3GLV 1TAL9 17124975-2-4°F to +131°F0.1 ppm-€640.62
INDUSTRIAL SCIENTIFIC 17124975-3 Replacement Sensor O2 Use With Mx6 | AB3GLW 1TAN1 17124975-3-4°F to +131°F0.1%-€372.13
INDUSTRIAL SCIENTIFIC 17124975-K Replacement Sensor Lel Use With Mx6 | AB3GLX 1TAN2 17124975-K-4°F to +131°F1% lel Or 0.1% VolLEL€561.61
INDUSTRIAL SCIENTIFIC 17124975-R Replacement Sensor Voc For Mx6 | AB3GLY 1TAN3 17124975-R-4°F to +131°F0.1 ppmVOC€1,452.93
INDUSTRIAL SCIENTIFIC 17124975-N Replacement Sensor Ch4 Ir Use With Mx6 | AB3GLZ 1TAN4 17124975-N-4°F to +131°F--€1,084.93
INDUSTRIAL SCIENTIFIC 17124975-Q Replacement Sensor Co2 Use With Mx6 | AB3GMA 1TAN5 17124975-Q-4°F to +131°F0.1%-€1,018.90
INDUSTRIAL SCIENTIFIC 17124983-3 Replacement Sensor O2 Gas Badge Pro | AB3GMM 1TAY8 17124983-3-40°F to +140°F--€278.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INDUSTRIAL SCIENTIFIC 17155306-2 Large Replacement Sensor, Hydrogen Sulfide, 0 to 500 ppm, 0.1 ppm
€598.05 /unit