Flat Shipping

Flat Shipping at €24.99 + VAT

INDUSTRIAL SCIENTIFIC 17155304-3 Small Replacement Sensor, Oxygen, 0 To 30% Sensor Range, 0.1%V/V Resolution | CR4NTX

INDUSTRIAL SCIENTIFIC 17155304-3 Small Replacement Sensor, Oxygen, 0 To 30% Sensor Range, 0.1%V/V Resolution

Item: CR4NTX Model: 17155304-3Cross Ref: 49JZ98
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€350.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Sensor
Chemical FormulaO2
DetectsOxygen
For Detector TypePortable
For Use WithVentis Pro 4, Ventis Pro 5 Series
Gas DetectedOxygen
Industry TypeHealthcare
Measurement Range0% vol to 30% vol
Resolution0.1%
Sensor Range0% to 30%
Sensor TypeElectrochemical
Temp. Range-40°F to +122°F
Accessory BrandINDUSTRIAL SCIENTIFIC
Compatible Detector Grainger Part Number49JZ98
Compatible Detector Model/seriesVentis Pro5
Maximum Operating Temperature131°F
Minimum Operating Temperature-4°F
Part TypeSensor
Sensor Life4 yrs.
SeriesVentis Pro5
T50 Response Time6 sec.
T90 Response Time15 sec.

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeResolutionChemical FormulaPrice
INDUSTRIAL SCIENTIFIC 17124975-2 Replacement Sensor H2s For Mx6 | AB3GLV 1TAL9 17124975-2-4°F to +131°F0.1 ppm-€640.62
INDUSTRIAL SCIENTIFIC 17124975-3 Replacement Sensor O2 Use With Mx6 | AB3GLW 1TAN1 17124975-3-4°F to +131°F0.1%-€372.13
INDUSTRIAL SCIENTIFIC 17124975-K Replacement Sensor Lel Use With Mx6 | AB3GLX 1TAN2 17124975-K-4°F to +131°F1% lel Or 0.1% VolLEL€561.61
INDUSTRIAL SCIENTIFIC 17124975-R Replacement Sensor Voc For Mx6 | AB3GLY 1TAN3 17124975-R-4°F to +131°F0.1 ppmVOC€1,452.93
INDUSTRIAL SCIENTIFIC 17124975-N Replacement Sensor Ch4 Ir Use With Mx6 | AB3GLZ 1TAN4 17124975-N-4°F to +131°F--€1,084.93
INDUSTRIAL SCIENTIFIC 17124975-Q Replacement Sensor Co2 Use With Mx6 | AB3GMA 1TAN5 17124975-Q-4°F to +131°F0.1%-€1,018.90
INDUSTRIAL SCIENTIFIC 17124983-3 Replacement Sensor O2 Gas Badge Pro | AB3GMM 1TAY8 17124983-3-40°F to +140°F--€278.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INDUSTRIAL SCIENTIFIC 17155304-3 Small Replacement Sensor, Oxygen, 0 To 30% Sensor Range, 0.1%V/V Resolution
€350.77 /unit