Flat Shipping

Flat Shipping at €24.99 + VAT

INA GLCTE30-N Flange Bearing, 30 mm Bore, Cast Iron, Eccentric Collar, 84 mm Length

Item: CR4MYM Model: GLCTE30-NCross Ref: 21ZF98
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€272.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore Dia.30 mm
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity20700N
Flange Thickness22.5 mm
GradeGrade 100CR6
Housing MaterialCast Iron
Housing Material FinishPainted
Housing TypeRhombus
Included BearingRadial Insert Ball
IncludesText
Insert MaterialAlloy Steel
Insert TypeRadial Ball
Load DirectionRadial
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsThreaded Lubrication Hole
Max. Temp.50°C
Min. Temp.-30°C
Mount Hole Center-to-center Length90.5 mm
Mount Hole Size11.5 mm
Mounting Bolt SizeM10
Number Of Mounting Holes2
Overall Height112.5 mm
Overall Length84 mm
Overall Width38.1 mm
Rolling Element Rows1
Seal MaterialNitrile Rubber
Self Lubricating BearingNo
Shaft Locking TypeEccentric Collar
Split HousingNot Split
Static Radial Load Capacity11300N

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)11.25
Ship length (cm)8.4
Ship width (cm)3.81
Country of OriginSK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA GLCTE30-N Flange Bearing, 30 mm Bore, Cast Iron, Eccentric Collar, 84 mm Length
€272.12 /unit