METRO EUS2460 Stationary End Unit Shelves 60 Inch Width Pk5 | AC2NDJ 2LHY8

METRO EUS2460 Stationary End Unit Shelves 60 Inch Width Pk5

Item: AC2NDJ Model: EUS2460Cross Ref: 2LHY8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€678.94 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
ColorSilver
Depth24"
FinishChrome
Includes(2) Fixed, (3) Adjustable Shelves
Lip Height1/4"
Lip TypeStationary
MaterialSteel
Mounting Hardware RequiredYes
Nsf CertifiedYes
Number Of Shelves5
Overall Depth24"
Overall Width60"
Shelf Adjustment TypeQuick Slot
Shelf Depth24"
Shelf Width60"
Width60"
Wire Shelf Adjustment TypeQuick Adjust Lever, Split Sleeve
Wire Shelving FinishChrome Plated
Wire Shelving MaterialSteel
Load Capacity600 lbs.
Mounting LocationBottom, Middle, Top
Nsf ApprovedYes

Shipping Info:

Ship weight (kg) 173.5
Ship height (cm)15.24
Ship length (cm)60.96
Ship width (cm)152.4
HS code9403200020
Country of OriginMX

Product Variants

ProductModelFinishAdjustment TypeColorMaterialOverall WidthOverall DepthLip HeightWire Shelving MaterialPkg. Qty.Price
METRO EUS2448 Stationary End Unit Shelves 48 Inch Width Pk5 | AC2NDH 2LHY7 EUS2448Chrome PlatedSplit SleeveSilverSteel----5€560.40
METRO EUS2472 Stationary End Unit Shelves 72 Inch Width Pk5 | AC2NDK 2LHY9 EUS2472Chrome PlatedSplit SleeveSilverSteel----5€811.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO EUS2460 Stationary End Unit Shelves 60 Inch Width Pk5
€678.94 /pack