Flat Shipping

Flat Shipping at €24.99 + VAT

IN-SINK-ERATOR Badger 5 XP Food Waste Disposer 3/4 Hp 3 Yr Warranty | AC4ANV 2YB90

INSINKERATOR Badger 5 XP Food Waste Disposer 3/4 Hp 3 Yr Warranty

Item: AC4ANV Model: Badger 5 XPCross Ref: 2YB90
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarbage Disposal
Amps Ac8.1A
Bearing TypePermanent Lubricated
Duty CycleIntermittent
FinishWaterborne Enamel
Fits3-1/2" Outer Dia. Sink Opening
Hp3/4 hp
Overall Height12 5/8"
Overload ProtectionManual Reset
Phase1
Residential / CommercialResidential
TypeBadger
Blade MaterialGalvanized Steel
ColorGray
Commercial / ResidentialResidential
Current9.5A
Disposal FeedContinuous
Grind Chamber MaterialGalvanized Steel
Grinding Chamber Capacity26 oz.
Grinding Speed1725 RPM
Horsepower3/4 hp
IncludesDishwasher Drain Connection, Self Service Wrench, Stainless Steel Sink Flange
Includes Power CordNo
Manual Reset OverloadYes
Manufacturer Warranty Length4 yrs.
Outlet Connection Size1 1/2"
Power ControlWall Switch
Product SeriesBadger Series
Sink Opening Diameter3 1/2"
Sound InsulationNo
StandardsUL LISTED, UPC IAPMO
Voltage120V

Shipping Info:

Ship weight (kg) 7.1325
Ship height (cm)37.59
Ship length (cm)19.3
Ship width (cm)19.05
HS code8509802000
Country of OriginUS

Product Details:

    • Grind Chamber Type (Rugged Galvanized Steel)
    • Grinding Capacity (26 Oz.)
    • Mounting System Type (Quick-Lock Coupling)
    • Two-Way Grind (No)

Product Variants

ProductModelOverall HeightHpGrinding Chamber CapacitySink Opening Dia.CapacityPrice
IN-SINK-ERATOR Evolution Septic Assist(TM) Septic Assist Food Waste Disposer 3/4 Hp | AC4ANY 2YB95 Evolution Septic Assist(TM)12 5/8"3/4 hp---€345.09
IN-SINK-ERATOR SS-200-29 Waste Disposer Commercial 2 Hp | AC8UFH 3DVA2 SS-200-2918.437"----€3,382.17
IN-SINK-ERATOR SS-300 Waste Disposer Commercial 3 Hp | AC8UFJ 3DVA3 SS-30031 1/8"----€4,927.70
IN-SINK-ERATOR LC-50-11 Disposer Waste 1/2 Hp | AD9CYG 4PL52 LC-50-1114 1/4"1/2 hp---€1,411.53
IN-SINK-ERATOR BADGER 1 Disposer Waste 1/3 Hp | AE4ABB 5H502 BADGER 111 3/8"1/3 hp---€144.56
IN-SINK-ERATOR BADGER 5 Disposer Waste 1/2 Hp | AE4ABD 5H877 BADGER 512 5/8"1/2 hp---€195.00
IN-SINK-ERATOR BADGER 1 WITH CORD Garbage Disposal Badger 1 1/3 HP | AH3DMB 31EE15 BADGER 1 WITH CORD11 3/8"1/3 hp--26 oz.€140.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR Badger 5 XP Food Waste Disposer 3/4 Hp 3 Yr Warranty
€203.53 /unit