Flat Shipping

Flat Shipping at €24.99 + VAT

IMPACTO BLACKMAXXISO50 Knit Glove, Full Finger, Black, 1 PR | CR4MJJ

IMPACTO BLACKMAXXISO50 Knit Glove, Full Finger, Black, 1 PR

Item: CR4MJJ Model: BLACKMAXXISO50Cross Ref: 786EL6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelNot Rated
CoatingChloroprene
Coating CoveragePalm
Coating TextureBlocks
Coating TypeDotted
ConstructionSeamless Knit
Cuff ColorRed
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove Length7"
Includes Reinforced Thumb CrotchNo
Knit MaterialCotton
Knit Material ColorBlack
Latex-freeNo
Mfr. SeriesBLACKMAXX
Pairs Per Package1
PerformanceGeneral Purpose
Silicone-freeNo
SizeXL
Thickness7 ga.
Touchscreen CompatibleNo
Vibration Dampening MethodRubber
En 388 Rating3242
Glove Coating CoveragePalm
Glove Coating MaterialChloroprene
Glove ConstructionSeamless Knit
Glove PerformanceGeneral Purpose
SeriesBlackmaxx
Size- AlphaXL
Size- Numeric10
Sold AsPair
StandardsCE, EN388, PR C10

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelPalm MaterialSizeFinger CoverageCuff StyleVibration Dampening MethodBack MaterialConstructionGlove LengthPkg. Qty.Price
IMPACTO IM501-00-LH-S Im501-00-Lh-S Anti-Vibration Glove Liner | CR4MFA IM501-00-LH-S--------1€18.73
IMPACTO IM501-00-RH-L Im501-00-Rh-L Anti-Vibration Glove Liner | CR4MFB IM501-00-RH-L--------1€19.72
IMPACTO IM501-00-RH-S Im501-00-Rh-S Anti-Vibration Glove Liner | CR4MFC IM501-00-RH-S--------1€18.73
IMPACTO AV759040 Anti-Vibration Glove, L, Mechanics Glove, Full Finger, ANSI Abrasion Level 2, 1 Pair | CR4MFD AV759040Synthetic LeatherLFull FingerHook And LoopGelSpandexCut And Sewn10"1€95.92
IMPACTO AV759050 Anti-Vibration Glove, XL, Mechanics Glove, Full Finger, ANSI Abrasion Level 2 | CR4MFE AV759050Synthetic LeatherXLFull FingerHook And LoopGelSpandexCut And Sewn10"2€95.92
IMPACTO BG65020 Anti-Vibration Glove, S, Leather Glove, Full Finger, Padded Palm, Cowhide, 1 Pair | CR4MFF BG65020CowhideSFull FingerShirred Slip On-CowhideCut And Sewn12"2€104.17
IMPACTO AV759030 Anti-Vibration Glove, M, Mechanics Glove, Full Finger, ANSI Abrasion Level 2, 1 Pair | CR4MFG AV759030Synthetic LeatherMFull FingerHook And LoopGelSpandexCut And Sewn10"2€95.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IMPACTO BLACKMAXXISO50 Knit Glove, Full Finger, Black, 1 PR
€53.72 /unit