Item | Temperature Transducer |
Display Type | Analog , LED |
Electrical Connection | 4-Pin M12 Connector |
Enclosure Material | Stainless Steel |
Enclosure Rating | IP67, IP68, IP69K |
Features | Gold-Plated Contacts, High Protection Rating |
For Use With | 24V DC Power Supplies, Cables For Increased Current Rating, Female Cordsets, Female Wire Connectors, Io-Link Accessories, Io-Link-Din Rail Mountable Masters For Control Cabinets, Io-Link-Displays, Io-Link-Field Mountable Masters For High Pressure Cleaning, Io-Link-Field Mountable Masters For Industrial Automation, LR Device, Moneo Configure, Patchcords, Signaling And Display Systems, Y-Splitters |
Ip Rating | IP67, IP68, IP69K |
Max. Operating Temp. | 300°F |
Maximum Sensed Temperature | 302°F |
Mfr. Series | TA |
Min. Operating Temp. | 0°F |
Minimum Sensed Temperature | -58°F |
Mounting Type | Adapter |
Output | 4-20 mA |
Overall Length | 4.95" |
Power Required | 18-32V DC |
Power Type | Electrical |
Probe Dia. | 0.23" |
Probe Length | 1.97" |
Process Connection Size | 1/2" |
Process Connection Type | NPT |
Repeatability | -0.1% to +0.1% |
Response Time | 0.33 sec. |
Sensing Element Type | PT1000 RTD |
Storage Temp. Range | -40°C to +100°C |
Temp. Range | -58°F to +302°F |
Temperature Output | 4-20 mA |
Transmitter Type | Compact Industrial Temperature Transmitter |
Display | LED |
Electrical Connections | 4 Pin M12 Connector |
Manufacturers Warranty Length | 5 yrs. |
Maximum Operating Temperature | 300°F |
Minimum Operating Temperature | 0°F |
Mounting | Adapter |
Power Source | 18 to 32V DC |
Probe Diameter | 0.23" |
Process Connection | 1/2" NPT |
Series | TA Series |
Standards | CE, CRN, CUL LISTED, EAC, IO-LINK |
Storage Temperature Range | -40°C to 100°C |
Temperature Accuracy | +/-0.3K +0.1% Mid-Scale, +/-0.54°F +0.1% Mid-Scale |
Temperature Range | -58 to +302°F |
Weight | 132.5g |