Flat Shipping

Flat Shipping at €24.99 + VAT

IFM TD2243 Sanitary Temperature Transmitter, 0 To 300 Degree F, 4 Digit Led, 4 To 20Ma Dc | CR4LZJ

IFM TD2243 Sanitary Temperature Transmitter, 0 To 300 Degree F, 4 Digit Led, 4 To 20Ma Dc

Item: CR4LZJ Model: TD2243Cross Ref: 40KH07
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€374.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanitary Temperature Transmitter
Display TypeLED
Electrical Connection4-Pin M12 Connector
Enclosure RatingIP67, IP68, IP69K
FeaturesHigh Protection And Pressure Rating, Precise Analog Output And User-Friendly Communication Via Io-Link, Short Power-On Delay Time
For Use With24V DC Power Supplies, Cables For Increased Current Rating, Female Cordsets, Female Wire Connectors, Io-Link Accessories, Io-Link-Displays, Io-Link-Field Mountable Masters For High Pressure Cleaning, LR Device, Moneo Configure, Mounting Adapters For Industrial Applications, Patchcords, Signaling And Display Systems, Thermowells For Temperature Sensor, Welding Adapter, Y-Splitters
Height7 4/5"
Ip RatingIP67, IP68, IP69K
Max. Operating Temp.80°C
Maximum Sensed Temperature300°F
Mfr. SeriesTD
Min. Operating Temp.-25°C
Minimum Sensed Temperature0°F
Number Of Digits4
Output4-20 mA
Overall Length2 12/25"
Power Required18-32V DC
Probe Dia.0.23"
Probe Length5.9"
Process Connection Size6 mm
Response Time0.33 sec.
Sensing Element TypePT1000 RTD
Storage Temp. Range-40°C to +100°C
Temp. Accuracy-0.54°F to +0.54°F, 0.1%
Temp. Range0°F to +300°F
Transmitter Mount TypeMount With Clamp Or Thermowell (Not Included)
Transmitter TypeSanitary Temperature Transmitter With Display
Width1.97"

Shipping Info:

Ship weight (kg) 0.3501
Ship height (cm)19.81
Ship length (cm)6.3
Ship width (cm)5
Country of OriginUS

Product Variants

ProductModelTemp. RangeProcess Connection SizeProbe LengthProbe Dia.Display TypeMaximum Sensed TemperatureMinimum Sensed TemperatureOverall LengthPrice
IFM TD2233 Sanitary Temperature Transmitter, 0 To 300 Degree F, 4 Digit Led, 4 To 20Ma Dc | CR4LZG TD22330°F to +300°F6 mm3.94"0.23"LED300°F0°F2 12/25"€336.34
IFM TD2263 Sanitary Temperature Transmitter, 0 To 300 Degree F, 4 Digit Led, 4 To 20Ma Dc | CR4LZH TD22630°F to +300°F6 mm9 21/25"0.23"LED300°F0°F2 12/25"€361.26
IFM TD2213 Sanitary Temperature Transmitter, 0 To 300 Degree F, 4 Digit Led, 4 To 20Ma Dc | CR4LZK TD22130°F to +300°F6 mm1.97"0.23"LED300°F0°F2 12/25"€326.38
IFM TA2333 Temperature Transducer, 1/2 Inch Npt, -58 To 302 Degrees F, 3.94 Inch Probe, 4 To 20Ma Dc | CR4MBV TA2333-58°F to +302°F1/2"3.94"0.23"Analog302°F-58°F6 23/25"€328.33
IFM TA2343 Temperature Transducer, 1/2 Inch Npt, -58 To 302 Degree F, 5.9 Inch Probe, 4 To 20Ma Dc | CR4MBW TA2343-58°F to +302°F1/2"5.9"0.23"Analog302°F-58°F8.89"€328.33
IFM TA2603 Temperature Transducer, 1/4 Inch Npt, -58 To 302 Degrees F, 0.98 Inch Probe, 4 To 20Ma Dc | CR4MBX TA2603-58°F to +302°F1/4"0.98"0.23"Analog302°F-58°F3.97"€303.72
IFM TA2613 Temperature Transducer, 1/4 Inch Npt, -58 To 302 Degrees F, 1.97 Inch Probe, 4 To 20Ma Dc | CR4MBY TA2613-58°F to +302°F1/4"1.97"0.23"Analog302°F-58°F4.95"€303.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM TD2243 Sanitary Temperature Transmitter, 0 To 300 Degree F, 4 Digit Led, 4 To 20Ma Dc
€374.37 /unit