Flat Shipping

Flat Shipping at €24.99 + VAT

IFM SM6601 Magnetic-Inductive Flowmeter, 1/2 in, NPT, LED, 14 Deg F to 158 Deg F

Item: CR4LMX Model: SM6601Cross Ref: 62UM98
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€995.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item0.45A
Compatible Flow MaterialConductive Liquids, Water, Water-Like Liquids , Water
Connection Size1/2"
Connection TypeNPT
Display TypeLED
Flow Rate - Maximum396 GPH
Flow Rate - Minimum1.5 GPH
Flowmeter TypeElectromagnetic
For Pipe Size1/2"
Frequency - MaximumNot Applicable
Frequency - MinimumNot Applicable
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Max. Flow Rate396 GPH
Max. Media Temp.158°F
Max. Operating Pressure232 psi
Max. Viscosity70 cST
Max. Voltage32V DC
Min. Flow Rate1.5 GPH
Min. Media Temp.14°F
Mounting OrientationUniversal
O-ring MaterialViton
Output TypeScaled Pulse
Overall Length110"
Shaft MaterialStainless Steel
Temp. Range+14°F to +158°F
Unit Of MeasureGallons
Viscosity - Maximum70 cST
Wetted MaterialStainless Steel
Accuracy+/-0.8% mW + 0.5% MEW
Flow Rate1.5-396 GPH
Housing MaterialNoryl, PBT, Polycarbonate, Stainless Steel
Includes TotalizerYes
Inlet/outlet Connection1/2" NPT
Manufacturer Warranty Length5 yrs.
Max. Media Temperature158°F
Media Temp. Range14°F to 158°F
Min. Media Temperature14°F
Mounting LocationInsertion
Product TypeMagnetic-Inductive Flow Meter
Seal MaterialStainless Steel
StandardsCE, CRN, CULUS APPROVED, DNV, EAC, EC 1935/2004, IO-LINK, UKCA

Shipping Info:

Ship weight (kg) 0.518
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM SM6601 Magnetic-Inductive Flowmeter, 1/2 in, NPT, LED, 14 Deg F to 158 Deg F
€995.51 /unit