Item | Exhaust Ventilator |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Diameter | Not Applicable |
Base Height | 1 3/4" |
Base Length | 50 1/2" |
Base Shape | Square |
Base Size - Roof Ventilators | 50 1/2" x 50 1/2" |
Base Width | 50 1/2" |
Bearing Type | Regreaseable Pillow Block |
Blade Design | Swept Steeply Pitched |
Blade Dia. | 42" |
Blade Material | Steel |
Brake Horsepower | 5 49/50 hp |
Cfm @ 0.000-in. Sp | 32495 CFM |
Cfm @ 0.125-in. Sp | 30584 CFM |
Cfm @ 0.250-in. Sp | 28793 CFM |
Cfm @ 0.375-in. Sp | 26363 CFM |
Cfm @ 0.500-in. Sp | 23522 CFM |
Cfm @ 0.675-in. Sp | 17009 CFM |
Cfm @ 0.750-in. Sp | 14105 CFM |
Dimension B | 4 1/4" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Drive Type - Roof Ventilators | Belt Drive |
Fan Speed | 718 RPM |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
Frequency | 60 Hz |
High-efficiency Motor | No |
Housing Finish | Galvanized |
Housing Length | 49 3/5" |
Housing Material | Steel |
Housing Width | 49 3/5" |
Includes | Drive Package |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 5 49/50 bhp |
Max. Inlet Temp. | 120°F |
Maximum Fan Speed | 718 RPM |
Motor Horsepower | 5 hp |
Motor Voltage | 208-230/460V |
Mount Type | Roof Curb |
Mounting Location | Roof |
Number Of Blades | 5 |
Overall Depth | 50 1/2" |
Overall Dia. | 49 5/8" , 52" |
Overall Height | 38" |
Overall Width | 50 1/2" |
Phase | 3 |
Propeller Material | Steel |
Propeller Shaft Diameter | 1 1/4" |
Requires | Roof Curb For New Installations |
Safety Features | Reinforced Windband |
Shaft Dia. Propeller End | 1 1/4" |
Shaft Dia. Sheave End | 1 1/4" |
Sones @ 0.125-in. Sp @ 5 Ft. | 39 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 42 sones |
Spark Resistant Construction Type | A |
Speed Control | No |
Type | Axial Upblast, With Drive Package |
Application | Industrial And Commercial Buildings Such As Warehouses, Manufacturing Facilities, Foundries And Laboratories |
Blade Diameter | 42" |
Compatible Curb Grainger Part Number | 2ZV86, 3AZJ5, 3C216 |
Current | 14-12.7/6.3A |
Exhaust Airflow @ 0.000 In Sp | 32495 CFM |
Exhaust Airflow @ 0.100 In Sp | 32495 CFM |
Exhaust Airflow @ 0.125 In Sp | 30584 CFM |
Exhaust Airflow @ 0.250 In Sp | 28793 CFM |
Exhaust Airflow @ 0.375 In Sp | 26363 CFM |
Exhaust Airflow @ 0.500 In Sp | 23522 CFM |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Lifting Lugs Are Provided, The Windband Is Removable For Easy Inspection |
Includes Drive Package With Motor | Yes |
Maximum Inlet Air Temperature | 120°F |
Maximum Static Pressure | 3/4 in. wc |
Motor Enclosure | Open Dripproof |
Nameplate Voltage | 208-230/460V AC |
Number Of Speeds | 1 |
Overall Diameter | 49 5/8" |
Sound Level | 39.0 sones @ 0.000 in SP and 5 ft, 39.0 sones @ 0.125 in SP and 5 ft, 39.0 sones @ 0.500 in SP and 5 ft, 41.0 sones @ 0.375 in SP and 5 ft, 42.0 sones @ 0.250 in SP and 5 ft, 43.0 sones @ 0.625 in SP and 5 ft, 46.0 sones @ 0.750 in SP and 5 ft |
Speed Controllable | No |
Standards | AMCA STANDARD 301, UL/CUL 705 |