Flat Shipping

Flat Shipping at €24.99 + VAT

IFM SBN333 Flow Switch, 3/4 NPT Connection Size, 26.4, 363 PSI Max. Pressure, 24 VDC, DC/PNP, 100mA

Item: CR4LMQ Model: SBN333Cross Ref: 24JZ10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€510.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Switch
Connection TypeNPT
Contact Rating100 mA , 100Ma , Not Applicable
Contact Rating (dc)100 mA
Filter Rating - Maximum200 µm
FinishNickel Plated
Flow Rate - Maximum6.6 GPM
Flow Rate - Minimum0.26 GPM
Flow Switch TypePiston
For Pipe SizeNot Applicable
Housing MaterialAluminum , Brass
Max. Ambient Temp.140°F
Max. Filter Rating50 µm
Max. Flow Gpm6.6 GPM
Max. Flow Rate6.6 GPM
Max. Media Temp.185°F
Max. Pressure363 psi
Min. Ambient Temp.32°F
Min. Flow Rate0.26 GPM
Min. Flow Rate (gpm)0.26 GPM
Min. Media Temp.32°F
Overall Height110 mm
Overall Width76 mm
PhaseNot Applicable
Set Point ConfigurationAdjustable
Switch EnclosureIP67
Switch TypeDC, PNP
Voltage24V DC
Wetted MaterialStainless Steel
Wetted Material GradeGrade 304
Connection3/4" NPT
Connection Size3/4"
Flow Rate Range0.26-6.6 GPM
Max. Ambient Temperature140°F
Max. Media Temperature185°F
Media Temp. Range32°F to 185°F
Min. Ambient Temperature32°F
Min. Media Temperature32°F
Nameplate Voltage10-30V DC
Overall Length121 mm
Set Point TypeAdjustable
Size (lxwxh)121 mm x 76 mm x 110 mm
StandardsCE CERTIFIED, CULUS LISTED, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, EAC
Switch PositionNormally Open

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)11
Ship length (cm)12.1
Ship width (cm)7.6
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM SBN333 Flow Switch, 3/4 NPT Connection Size, 26.4, 363 PSI Max. Pressure, 24 VDC, DC/PNP, 100mA
€510.81 /unit