Flat Shipping

Flat Shipping at €24.99 + VAT

IFM PN7294 Digital Pressure Sensor, -14.5 To 145 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVM

IFM PN7294 Digital Pressure Sensor, -14.5 To 145 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector

Item: CR4LVM Model: PN7294Cross Ref: 52PG23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€464.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Sensor
Body MaterialStainless Steel
Burst Pressure2175 psi
Circuit TypePNP/NPN
Contact Form(2) SPST
Electrical Connection4 Pin M12 Connector
For Use WithAir And Liquids
Integrated WatchdogYes
Measuring ElementCeramic-Capacitive Pressure Measuring Cell
Number Of Digital Outputs2
Off Set Point-14 psi to +144.5 psi
Offset Point-14 psi to +144.5 psi
On Set Point-13.5 psi to +145 psi
Output Current150/200/250 mA
Overload ProtectionYes
Process Connection Size1/4"
Process Connection TypeNPT
Range-14.5 psi to +145 psi
Reverse Polarity ProtectionYes
Short-circuit ProtectionYes
Sio ModeYes
Temp. Range-13°F to +176°F
Total Number Of Outputs2
Type Of Short-circuit ProtectionPulsed
Wetted MaterialsCeramic, Fluorocarbon
Compatible MediaGas, Liquid
Digital Output TypePNP, NPN
Electrical Connection Type4 Pin M12 Connector
Housing MaterialStainless Steel
Ip RatingIP65, IP67
Manufacturer Warranty Length5 yrs.
Operating Temperature - Maximum176°F
Operating Temperature - Minimum-13°F
Output Current Rating0.15A, 0.2A @ 140°F, 0.25A @ 104°F
Overall Depth1.06"
Overall Height3.57"
Overall Width1.34"
Pressure - Maximum145 psi
Pressure - Minimum-14.5 psi
Pressure Connection Type1/4" NPT
Product TypeDigital Pressure Sensor
Reset Point - Maximum144.5 psi
Reset Point - Minimum-14 psi
SeriesPN Series
Set Point - Maximum145 psi
Set Point - Minimum-13.5 psi
Voltage Rating - Maximum30V DC

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContact FormElectrical ConnectionRangeTemp. RangeCircuit TypeBody MaterialBurst PressureOffset PointPrice
IFM PN7297 Digital Pressure Sensor, 0 To 14.5 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVE PN7297(2) SPST4 Pin M12 Connector0 psi to 14.5 psi-13°F to +176°FPNP/NPNStainless Steel450 psi0.05 psi to 14.45 psi€574.75
IFM PN7296 Digital Pressure Sensor, 0 To 36.2 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVF PN7296(2) SPST4 Pin M12 Connector0 psi to 36.2 psi-13°F to +176°FPNP/NPNStainless Steel725 psi0.2 psi to 36 psi€574.75
IFM PN7293 Digital Pressure Sensor, 0 To 362 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVG PN7293(2) SPST4 Pin M12 Connector0 psi to 362 psi-13°F to +176°FPNP/NPNStainless Steel5075 psi2 psi to 360 psi€574.75
IFM PN7271 Digital Pressure Sensor, 0 To 3620 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVH PN7271(2) SPST4 Pin M12 Connector0 psi to 3620 psi-13°F to +176°FPNP/NPNStainless Steel15950 psi20 psi to 3600 psi€574.75
IFM PN7270 Digital Pressure Sensor, 0 To 5800 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVJ PN7270(2) SPST4 Pin M12 Connector0 psi to 5800 psi-13°F to +176°FPNP/NPNStainless Steel24650 psi20 psi to 5780 psi€574.75
IFM PN7292 Digital Pressure Sensor, 0 To1450 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVK PN7292(2) SPST4 Pin M12 Connector0 psi to 1450 psi-13°F to +176°FPNP/NPNStainless Steel9400 psi5 psi to 1445 psi€574.75
IFM PN7299 Digital Pressure Sensor, -14.5 To 14.5 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVL PN7299(2) SPST4 Pin M12 Connector-14.5 psi to +14.5 psi-13°F to +176°FPNP/NPNStainless Steel725 psi-14.4 psi to +14.4 psi€574.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM PN7294 Digital Pressure Sensor, -14.5 To 145 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector
€464.52 /unit