Flat Shipping

Flat Shipping at €24.99 + VAT

IFM PN7270 Digital Pressure Sensor, 0 To 5800 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVJ

IFM PN7270 Digital Pressure Sensor, 0 To 5800 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector

Item: CR4LVJ Model: PN7270Cross Ref: 52PG27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€464.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Sensor
Body MaterialStainless Steel
Burst Pressure24650 psi
Circuit TypePNP/NPN
Contact Form(2) SPST
Electrical Connection4 Pin M12 Connector
For Use WithAir And Liquids
Integrated WatchdogYes
Measuring ElementMetallic Thin Film Cell
Number Of Digital Outputs2
Off Set Point20 psi to 5780 psi
Offset Point20 psi to 5780 psi
On Set Point40 psi to 5800 psi
Output Current150/200/250 mA
Overload ProtectionYes
Process Connection Size1/4"
Process Connection TypeNPT
Range0 psi to 5800 psi
Reverse Polarity ProtectionYes
Short-circuit ProtectionYes
Sio ModeYes
Temp. Range-13°F to +176°F
Total Number Of Outputs2
Type Of PressureRelative Pressure
Type Of Short-circuit ProtectionPulsed
Wetted MaterialsCeramic, Fluorocarbon
Compatible MediaGas, Liquid
Digital Output TypePNP, NPN
Electrical Connection Type4 Pin M12 Connector
Housing MaterialStainless Steel
Ip RatingIP65, IP67
Manufacturer Warranty Length5 yrs.
Operating Temperature - Maximum176°F
Operating Temperature - Minimum-13°F
Output Current Rating0.15A, 0.2A @ 140°F, 0.25A @ 104°F
Overall Depth1.06"
Overall Height3.57"
Overall Width1.34"
Pressure - Maximum5800 psi
Pressure - Minimum0 psi
Pressure Connection Type1/4" NPT
Product TypeDigital Pressure Sensor
Reset Point - Maximum5780 psi
Reset Point - Minimum20 psi
SeriesPN Series
Set Point - Maximum5800 psi
Set Point - Minimum40 psi
Voltage Rating - Maximum30V DC

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContact FormElectrical ConnectionRangeTemp. RangeCircuit TypeBody MaterialBurst PressureOffset PointPrice
IFM PN7297 Digital Pressure Sensor, 0 To 14.5 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVE PN7297(2) SPST4 Pin M12 Connector0 psi to 14.5 psi-13°F to +176°FPNP/NPNStainless Steel450 psi0.05 psi to 14.45 psi€574.75
IFM PN7296 Digital Pressure Sensor, 0 To 36.2 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVF PN7296(2) SPST4 Pin M12 Connector0 psi to 36.2 psi-13°F to +176°FPNP/NPNStainless Steel725 psi0.2 psi to 36 psi€574.75
IFM PN7293 Digital Pressure Sensor, 0 To 362 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVG PN7293(2) SPST4 Pin M12 Connector0 psi to 362 psi-13°F to +176°FPNP/NPNStainless Steel5075 psi2 psi to 360 psi€574.75
IFM PN7271 Digital Pressure Sensor, 0 To 3620 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVH PN7271(2) SPST4 Pin M12 Connector0 psi to 3620 psi-13°F to +176°FPNP/NPNStainless Steel15950 psi20 psi to 3600 psi€574.75
IFM PN7292 Digital Pressure Sensor, 0 To1450 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVK PN7292(2) SPST4 Pin M12 Connector0 psi to 1450 psi-13°F to +176°FPNP/NPNStainless Steel9400 psi5 psi to 1445 psi€574.75
IFM PN7299 Digital Pressure Sensor, -14.5 To 14.5 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVL PN7299(2) SPST4 Pin M12 Connector-14.5 psi to +14.5 psi-13°F to +176°FPNP/NPNStainless Steel725 psi-14.4 psi to +14.4 psi€574.75
IFM PN7294 Digital Pressure Sensor, -14.5 To 145 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector | CR4LVM PN7294(2) SPST4 Pin M12 Connector-14.5 psi to +145 psi-13°F to +176°FPNP/NPNStainless Steel2175 psi-14 psi to +144.5 psi€574.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM PN7270 Digital Pressure Sensor, 0 To 5800 PSI, Pnp/Npn, 1/4 Inch Npt, 4 Pin M12 Connector
€464.52 /unit