Item | Electronic Pressure Sensor |
Analog Output | 0-10V DC, 4-20 mA |
Control Output | PNP |
Display | 4 Digit LED |
Electrical Connection | 4 Pin M12 Connector |
Housing Material | Stainless Steel |
Integrated Watchdog | Yes |
Max. Pressure | 9400 psi |
Measuring Element | Ceramic-Capacitive Pressure Measuring Cell |
Media | Liquids |
Number Of Analogue Outputs | 1 |
Number Of Digital Outputs | 2 |
On/off Setting | Programmable |
Operating Temp. Range | -13°F to +176°F |
Overload Protection | Yes |
Power Required | 18-30V DC |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Range | 0 psi to 1450 psi |
Reverse Polarity Protection | Yes |
Short-circuit Protection | Yes |
Sio Mode | Yes |
Total Number Of Outputs | 2 |
Type Of Pressure | Relative Pressure |
Type Of Short-circuit Protection | Pulsed |
Wetted Materials Grade | Stainless Steel |
Analog Output Current - Maximum | 20 mA |
Analog Output Current - Minimum | 4 mA |
Analog Output Voltage - Maximum | 10V DC |
Analog Output Voltage - Minimum | 0V DC |
Compatible Media | Liquid |
Digital Output | PNP/NPN |
Display Qty | 1 |
Electrical Connection Type | M12 |
Ip Rating | IP65, IP67 |
Manufacturer Warranty Length | 5 yrs. |
Operating Temperature - Maximum | 176°F |
Operating Temperature - Minimum | -13°F |
Overall Depth | 1.94" |
Overall Height | 3.57" |
Overall Width | 1.34" |
Pressure - Maximum | 1450 psi |
Pressure - Minimum | 0 psi |
Pressure Connection Type | NPT |
Proof Pressure | 9400 psi |
Series | PN Series |
Standards | CE, CRN, CULUS, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DNV.COM/AF, IEC 61131-9, IO-LINK, UKCA |
Voltage Rating - Maximum | 30V DC |
Wetted Materials | Ceramic, FKM, Stainless Steel |