Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL S1SPEXT3 WIRING DEVICE-KELLEMS Sub Plate | CP3NZW

HUBBELL S1SPEXT3 WIRING DEVICE-KELLEMS Sub Plate

Item: CP3NZW Model: S1SPEXT3Cross Ref: 24Y071
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSub Plate
Family SeriesHubbell Miscellaneous
MaterialCast Aluminum
Overall Diameter5 3/8"
Overall Height11/16"
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.75
Ship length (cm)13.61
Ship width (cm)13.61
Country of OriginUS

Product Variants

ProductModelNumber Of GangsMaterialShapeColorFinishPrice
HUBBELL B2482 WIRING DEVICE-KELLEMS B2482 -- Flush Concrete Floor Box Series | CP3NZQ B24822Steel-Brass-€177.20
HUBBELL B2481 WIRING DEVICE-KELLEMS Hubbell B2481 Floor Box | CP3NZR B24811Steel-Brass-€145.26
HUBBELL PT2X2CGY WIRING DEVICE-KELLEMS Non-Metallic Replacement Cover | CP3NZU PT2X2CGY----Gray€73.74
HUBBELL SA3084W WIRING DEVICE-KELLEMS 2 Gang Rectangular Alum. Flang | CP3NZV SA3084W--Rectangular--€282.86
HUBBELL S1SPDUSL WIRING DEVICE-KELLEMS S1Spdusl System 1 Sub Plate Hubbel | CP3NZX S1SPDUSL-----€81.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL S1SPEXT3 WIRING DEVICE-KELLEMS Sub Plate
€116.21 /unit