Flat Shipping

Flat Shipping at €24.99 + VAT

IFM IIS246 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Pnp | CR4LDA

IFM IIS246 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Pnp

Item: CR4LDA Model: IIS246Cross Ref: 40KH67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic Proximity Sensor Case MaterialMetal
Case MaterialBrass White Bronze Coated
Description/special FeaturesOverload And Short Protection
Includes(2) Lock Nuts
Length50 mm
Max. Detecting Distance15 mm
Max. Load Current100 mA
Number Of Pins4
Output ModeNC
Proximity Sensing MethodInductive
Proximity Sensor Dia.30 mm
Proximity Sensor Operating Frequency100 Hz
Proximity Sensor Output Circuit TypeThree Wire PNP
Shielded / UnshieldedShielded
Ac Supply Voltage RatingNot Rated
Body FinishBronze Coated
Body MaterialBrass
Dc Supply Voltage Rating10-30V DC
Display Qty1
Electrical ConnectionM12
Electrical Installation TypeDirect Connector
FeaturesSafe Detection
Includes Indicator LightsIndicator Lights Included
Ip RatingIP65, IP66, IP67, IP68, IP69K
Nominal Sensor DiameterM30 Threaded
Number Of Wires3
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-40°F
Output CircuitPNP
Output Circuit Contact FormNC
Output Circuit Current - Maximum100 mA
Output Circuit TypePNP
Output Circuit Voltage - Maximum2.5V DC
Overall Height50 mm
Sensing Distance - Maximum15 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Diameter30 mm
StandardsEN 55011, EN 60068-2-14 NA, EN 60068-2-27, EN 60068-2-27 EA, EN 60068-2-52 KB, EN 60068-2-6 FC, EN 61000-4-2 ESD, EN 61000-4-3 HF RADIATED, EN 61000-4-4 BURST, EN 61000-4-6 HF CONDUCTED, UL A001, UL E174191
Supply Voltage10-30V DC

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Detecting DistanceIp RatingOutput ModeProximity Sensing MethodProximity Sensor Dia.Shielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypePrice
IFM IIS229 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCK IIS22922 mm-NoInductive30 mmUnshielded100 mAThree Wire NPN€76.40
IFM IIS244 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCL IIS24415 mm-NoInductive30 mmShielded100 mAThree Wire NPN€101.22
IFM IIS228 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCM IIS22815 mm-NoInductive30 mmShielded100 mAThree Wire NPN€74.71
IFM IIS248 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCN IIS24815 mm-NCInductive30 mmShielded100 mAThree Wire NPN€102.22
IFM IIS235 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCP IIS23515 mm-NCInductive30 mmShielded100 mAThree Wire NPN€91.42
IFM IIS237 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCQ IIS23722 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€92.18
IFM IIS249 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCR IIS24922 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€102.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM IIS246 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Pnp
€99.65 /unit