Flat Shipping

Flat Shipping at €24.99 + VAT

IFM IGT248 Cylindrical Proximity Sensor, 10 To 36VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LFY

IFM IGT248 Cylindrical Proximity Sensor, 10 To 36VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn

Item: CR4LFY Model: IGT248Cross Ref: 35T342
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic Proximity Sensor Case MaterialMetal
Description/special FeaturesAll Metal Housing
Full-metal HousingYes
HousingThreaded Type
Impact Resistance1J
Includes(2) Lock Nuts
Ip RatingIP68, IP69K
Length70 mm
Max. Detecting Distance5 mm
Max. Load Current100 mA
MountingFlush Mountable
Note On Pressure RatingSensing Face
Number Of Pins4
Operating Temp. Range+32°F to +212°F
Output ModeNo
Overload ProtectionYes
Proximity Sensing MethodInductive
Proximity Sensor Dia.18 mm
Proximity Sensor Operating Frequency100 Hz
Proximity Sensor Output Circuit TypeThree Wire NPN
Reverse Polarity ProtectionYes
Shielded / UnshieldedShielded
Short-circuit ProtectionYes
Tightening Torque50
Type Of Short-circuit ProtectionPulsed
Ac Supply Voltage RatingNot Rated
Body MaterialStainless Steel
Dc Supply Voltage Rating10-30V DC
Electrical Installation TypeDirect Connector
Output CircuitNPN
Output Circuit Contact FormNO
Output Circuit TypeNPN
Overall Height70 mm
Sensing Distance - Maximum5 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Diameter18 mm
StandardsEN 55011, EN 61000-4-2 ESD, EN 61000-4-3 HF RADIATED, EN 61000-4-4 BURST, EN 61000-4-6 HF CONDUCTED, UL A012, UL E174191

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Detecting DistanceIp RatingOutput ModeProximity Sensing MethodProximity Sensor Dia.Shielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypePrice
IFM IIS229 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCK IIS22922 mm-NoInductive30 mmUnshielded100 mAThree Wire NPN€76.40
IFM IIS244 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCL IIS24415 mm-NoInductive30 mmShielded100 mAThree Wire NPN€101.22
IFM IIS228 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCM IIS22815 mm-NoInductive30 mmShielded100 mAThree Wire NPN€74.71
IFM IIS248 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCN IIS24815 mm-NCInductive30 mmShielded100 mAThree Wire NPN€102.22
IFM IIS235 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCP IIS23515 mm-NCInductive30 mmShielded100 mAThree Wire NPN€91.42
IFM IIS237 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCQ IIS23722 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€92.18
IFM IIS249 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCR IIS24922 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€102.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM IGT248 Cylindrical Proximity Sensor, 10 To 36VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn
€119.14 /unit