Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1YVU9 V-belt Cogged Ax41 | AB4MFK

DAYTON 1YVU9 V-belt Cogged Ax41

Item: AB4MFK Model: 1YVU9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeAX
ConstructionCogged, Raw Edge
Industry NumberAX41
MaterialRubber, Polyester
Number Of Ribs1
Outside Length43"
Thickness0.312"
Top Width1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)26.16
Ship width (cm)10.16
HS code4010323000
Country of OriginID

Product Variants

ProductModelOutside LengthIndustry NumberConstructionNumber Of RibsThicknessTop WidthTemp. RangePrice
DAYTON 13W525 V-belt Cogged Ax100 | AA6FNZ 13W525102"AX100Wrapped10.312"1/2"-22°F to +194°F€37.17
DAYTON 13W526 V-belt Cogged Ax158 | AA6FPA 13W526160"AX158Wrapped10.312"1/2"-22°F to +194°F€70.58
DAYTON 13W527 V-belt Cogged Ax173 | AA6FPB 13W527175"AX173Wrapped10.312"1/2"-22°F to +194°F€75.22
DAYTON 13W528 V-belt Cogged Ax180 | AA6FPC 13W528182"AX180Wrapped10.312"1/2"-22°F to +194°F€73.96
DAYTON 1YVU7 V-belt Cogged Ax32 | AB4MFH 1YVU734"AX32Cogged, Raw Edge10.312"1/2"-€14.36
DAYTON 1YVU8 V-belt Cogged Ax40 | AB4MFJ 1YVU842"AX40Cogged, Raw Edge10.312"1/2"-€17.04
DAYTON 1YVX1 V-belt Cogged Ax45 | AB4MFL 1YVX147"AX45Cogged, Raw Edge10.312"1/2"-€17.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1YVU9 V-belt Cogged Ax41
€18.32 /unit