Flat Shipping

Flat Shipping at €24.99 + VAT

IFM IGS240 Cylindrical Proximity Sensor, 10 To 30VDC, 400 Hz Proximity Sensor Op Freq, 3 Wire Pnp | CR4LJY

IFM IGS240 Cylindrical Proximity Sensor, 10 To 30VDC, 400 Hz Proximity Sensor Op Freq, 3 Wire Pnp

Item: CR4LJY Model: IGS240Cross Ref: 40KH23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic Proximity Sensor Case MaterialMetal
Case MaterialBrass White Bronze Coated
Description/special FeaturesOverload And Short Protection
HousingThreaded Type
Includes(2) Lock Nuts
Increased Sensing RangeYes
Length60 mm
Max. Detecting Distance8 mm
Max. Load Current100 mA
MountingFlush Mountable
Number Of Pins4
Output ModeNC
Overload ProtectionYes
Proximity Sensing MethodInductive
Proximity Sensor Dia.18 mm
Proximity Sensor Operating Frequency400 Hz
Proximity Sensor Output Circuit TypeThree Wire PNP
Reverse Polarity ProtectionYes
Shielded / UnshieldedShielded
Short-circuit ProtectionYes

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Detecting DistanceIp RatingOutput ModeProximity Sensing MethodProximity Sensor Dia.Shielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypePrice
IFM IIS229 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCK IIS22922 mm-NoInductive30 mmUnshielded100 mAThree Wire NPN€76.40
IFM IIS244 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCL IIS24415 mm-NoInductive30 mmShielded100 mAThree Wire NPN€101.22
IFM IIS228 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCM IIS22815 mm-NoInductive30 mmShielded100 mAThree Wire NPN€74.71
IFM IIS248 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCN IIS24815 mm-NCInductive30 mmShielded100 mAThree Wire NPN€102.22
IFM IIS235 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCP IIS23515 mm-NCInductive30 mmShielded100 mAThree Wire NPN€91.42
IFM IIS237 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCQ IIS23722 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€92.18
IFM IIS249 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCR IIS24922 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€102.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM IGS240 Cylindrical Proximity Sensor, 10 To 30VDC, 400 Hz Proximity Sensor Op Freq, 3 Wire Pnp
€50.07 /unit