Flat Shipping

Flat Shipping at €24.99 + VAT

IFM EVC015 Cordset, M12 Male Right Angle X M12 Female Straight, 5 Pins, Black, Pur, 2 Ft Cable Length | CR4LAM

IFM EVC015 Cordset, Male Right Angle x Female Straight, 5 Pins, Black, Pur, 2 Ft Cable Length

Item: CR4LAM Model: EVC015Cross Ref: 35T491
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Length2 ft.
End 1 GenderMale
End 1 Mounting OrientationRight Angle
End 1 Number Of Pins5
End 2 GenderFemale
End 2 Mounting OrientationStraight
End 2 Number Of Pins4
End Connection Size 2M12
End Connection Type 1M12
FeaturesGold-Plated Contacts
Ip RatingIP65, IP67, IP68, IP69K
Jacket ColorBlack
Jacket MaterialPUR
Max. Amps4A
Max. Operating Temp.167°F
Max. Voltage250V AC/300V DC
Min. Operating Temp.-13°F
Number Of Wires4
Sub-brandProximity Sensor
Wire Size22 AWG
Cable Jacket ColorBlack
Cable Jacket MaterialPUR
StandardsCRUUS APPROVAL

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd 1 Mounting OrientationEnd 1 Number Of PinsCable LengthMax. Operating Temp.Wire SizeIp RatingEnd 2 Number Of PinsJacket MaterialPrice
IFM E18214 Cordset, 1/2 Inch -20 Female Right Angle X Bare Wire, 3 Pins, Yellow, PVC, 2 M Cable Lg | CR4KZW E18214Right Angle32m176°F22 AWGIP67-PVC€19.66
IFM E18215 Cordset, 1/2 Inch -20 Female Right Angle X Bare Wire, 3 Pins, Yellow, PVC, 5 M Cable Lg | CR4KZX E18215Right Angle35m176°F22 AWGIP67-PVC€25.28
IFM E18027 Cordset, 1/2 Inch -20 Female Right Angle X Bare Wire, 5 Pins, Black, Pur, 4 M Cable Length | CR4KZY E18027Right Angle54m194°F---PUR€51.16
IFM E18212 Cordset, 1/2 Inch -20 Female Straight X Bare Wire, 3 Pins, Yellow, PVC, 2 M Cable Lg | CR4KZZ E18212Straight32m176°F22 AWGIP67-PVC€19.07
IFM E18213 Cordset, 1/2 Inch -20 Female Straight X Bare Wire, 3 Pins, Yellow, PVC, 5 M Cable Lg | CR4LAA E18213Straight35m176°F22 AWGIP67-PVC€23.35
IFM EVC004 Cordset, M12 Female Right Angle X Bare Wire, 5 Pins, Black, Tpu, 2 M Cable Lg | CR4LAB EVC004Right Angle52m167°F22 AWGIP65, IP67, IP68, IP69K-TPU€15.16
IFM EVC005 Cordset, M12 Female Right Angle X Bare Wire, 5 Pins, Black, Tpu, 5 M Cable Lg | CR4LAC EVC005Right Angle55m167°F22 AWGIP65, IP67, IP68, IP69K-TPU€19.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM EVC015 Cordset, Male Right Angle x Female Straight, 5 Pins, Black, Pur, 2 Ft Cable Length
€21.23 /unit