Flat Shipping

Flat Shipping at €24.99 + VAT

IFM E74012 Flat Cable, EPDM, Black, 164 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Cable Drum | CR4KVJ

IFM E74012 Flat Cable, EPDM, Black, 164 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Cable Drum

Item: CR4KVJ Model: E74012Cross Ref: 787GN6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Bus System TypeAs Interface
Conductor Insulation ColorBlue, Brown
Jacket ColorBlack
Jacket MaterialEPDM
Length164 ft.
Max. Operating Temp.185°F
Min. Operating Temp.-40°F
Number Of Conductors2
Package TypeCable Drum
Wire Size1.5 sq. mm

Shipping Info:

Ship weight (kg) 4.7295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialJacket ColorWire SizeMax. Operating Temp.Package TypeNumber Of ConductorsBus System TypeMin. Operating Temp.Price
IFM E74015 Flat Cable, EPDM, Black, 328 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Cable Drum | CR4KVK E74015EPDMBlack1.5 sq. mm185°FCable Drum2As Interface-40°F€329.97
IFM E74010 Flat Cable, EPDM, Black, 328 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Coiled | CR4KVL E74010EPDMBlack1.5 sq. mm185°FCoiled2As Interface-40°F€328.68
IFM E74416 Flat Cable, EPDM, Black, 656 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Wooden Reel | CR4KVM E74416EPDMBlack2.5 sq. mm185°FWooden Reel2As Interface-40°F€916.70
IFM E74002 Flat Cable, EPDM, Yellow, 164 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Coiled | CR4KVN E74002EPDMYellow1.5 sq. mm185°FCoiled2As Interface-40°F€232.01
IFM E74005 Flat Cable, EPDM, Yellow, 328 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Cable Drum | CR4KVP E74005EPDMYellow1.5 sq. mm185°FCable Drum2As Interface-40°F€329.97
IFM E74000 Flat Cable, EPDM, Yellow, 328 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Coiled | CR4KVQ E74000EPDMYellow1.5 sq. mm185°FCoiled2As Interface-40°F€310.64
IFM E74406 Flat Cable, EPDM, Yellow, 656 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Wooden Reel | CR4KVR E74406EPDMYellow1.5 sq. mm185°FWooden Reel2As Interface-40°F€916.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM E74012 Flat Cable, EPDM, Black, 164 ft Length, 2 Conductors, -40 Deg F to 185 Deg F, Cable Drum
€247.23 /unit