Flat Shipping

Flat Shipping at €24.99 + VAT

IFM E10886 M23 Circular Connector, M23 Female Thread with 90 Deg. Angled Connection, 19 Socket, IP65 | CR4KYT

IFM E10886 M23 Circular Connector, M23 Female Thread with 90 Deg. Angled Connection, 19 Socket, IP65

Item: CR4KYT Model: E10886Cross Ref: 787GL2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationWiring Blocks
Cable Outside Diameter14 mm
Connection FinishGold Plated
Connection TypePlated Contacts
Connector Body TypeSocket
Connector ConfigurationM23 Female Thread With 90° Angled Connection
Connector Orientation Angle90°
Contact TypeSocket
For Max. Cable Dia.14 mm
Housing FinishNickel Plated
Housing MaterialBrass
Includes NutsYes
Ip RatingIP65
Max. Operating Temp.194°F
Min. Operating Temp.-13°F
Mounting TypeFemale Thread
Nominal Current7.5A
Nominal Voltage10-30V DC
Number Of Contacts19
Number Of Poles19
Temp. Range-13°F to +194°F
Thread SizeM23
Voltage Rating10-30V DC

Shipping Info:

Ship weight (kg) 1.026
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Operating Temp.Max. Operating Temp.Number Of PolesApplicationConnector Body TypeHousing MaterialVoltage RatingMounting TypePrice
IFM E60136 M23 Circular Connector, M23 Female Thread with Straight Connection, 12 Socket, Solder | CR4KYU E60136-40°F257°F12Incremental EncodersSocketBrass4.5-30V DCFemale Thread€171.49
IFM E60124 M23 Circular Connector, M23 Female Thread with Straight Connection, 12 Socket, Solder | CR4KYV E60124-40°F257°F12Incremental EncodersSocketBrass, Nylon4.5-30V DCFemale Thread€97.99
IFM E10887 M23 Circular Connector, M23 Female Thread with Straight Connection, 19 Socket, IP65 | CR4KYW E10887-13°F194°F19Wiring BlocksSocketBrass10-30V DCFemale Thread€94.93
IFM E60128 M23 Circular Connector, M23 Male Thread with Straight Connection, 12 Pin, Solder, IP67 | CR4KYX E60128-40°F257°F12Incremental EncodersPinBrass, Nylon4.5-30V DCMale Thread€97.99
IFM E10447 M23 Circular Connector, M23 Female Thread with 90 Deg. Angled Connection | CR4KZH E10447-13°F194°F12Wiring BlocksSocketBrass10-30V DCFemale Thread€192.93
IFM E60123 M23 Circular Connector, M23 Male Thread with Straight Connection, 12 Pin, Solder, IP67 | CR4KZM E60123-40°F257°F12Incremental EncodersPinBrass, Nylon4.5-30V DCMale Thread€101.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM E10886 M23 Circular Connector, M23 Female Thread with 90 Deg. Angled Connection, 19 Socket, IP65
€173.66 /unit