Flat Shipping

Flat Shipping at €24.99 + VAT

IDEAL 92-650 Connector, Silver, 0 Contacts, 0 Positions, 50 PK | CR4KHZ

IDEAL 92-650 Connector, Silver, 50 Pk

Item: CR4KHZ Model: 92-650Cross Ref: 61ZJ85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Cable TypeRG6
ColorSilver
Connector ApplicationNetworking
Connector TypeRg6 F
FeaturesAll Brass With Nickel Plated Bodies
Number Of Contacts0
Number Of Positions0
Wire TypeRG6
Compatible Cable Fire RatingPlenum
Compatible Cable ShapeRound
Compatible Conductor Gauge1 AWG, 2 AWG
Compatible WireSolid
End Termination TypeStandard
Insert Construction1-Piece
No. Of Contacts0
No. Of Positions0
Number Of Connectors Included50
Product TypeConnector
ShieldingShielded

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnector TypeConnector ApplicationWire TypeWire SizeSimplex/duplex/multifiberPkg. Qty.Price
IDEAL 85-380 Connector, Blue, 8 Contacts, 8 Positions, 25 PK | CR4KHN 85-380RJ45Ethernet---25€11.22
IDEAL 85-344 Connector, Clear, 4 Contacts, 6 Positions, 25 PK | CR4KHP 85-344RJ11TelecommunicationsSolid, Stranded26 AWG to 24 AWG-25€10.72
IDEAL 85-345 Connector, Clear, 6 Contacts, 6 Positions, 25 PK | CR4KHQ 85-345RJ11TelecommunicationsSolid, Stranded26 AWG to 24 AWG-25€11.73
IDEAL 86-396 Connector, Clear, 8 Contacts, 8 Positions, 100 PK | CR4KHR 86-396RJ45EthernetSolid, Stranded26 AWG to 24 AWG-100€54.88
IDEAL 85-368 Connector, Clear, 8 Contacts, 8 Positions, Rj45, 25 PK | CR4KHT 85-368RJ45EthernetSolid24 AWG to 23 AWG-25€62.84
IDEAL 85-366 Connector, Clear, 8 Contacts, 8 Positions, Rj45, Ethernet, 25 PK | CR4KHU 85-366RJ45EthernetSolid, Stranded24 AWG to 23 AWG-25€25.49
IDEAL 85-346 Connector, Clear, 8 Contacts, 8 Positions, Rj45, Ethernet, 25 PK | CR4KHV 85-346RJ45EthernetSolid, Stranded26 AWG to 24 AWG-25€19.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 92-650 Connector, Silver, 50 Pk
€90.44 /unit